Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting ME-808LED-WT Low Voltage Display Spotlight Fixture 120-Volt 8-Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting ME-808LED-WT Low Voltage Display Spotlight Fixture 120-Volt 8-Watt White

SKU: 260736
WAC Lighting Low voltage display spot light fixture in white finish, has die-cast aluminum construction for added durability. It uses (1) 8-Watt 3000K 85 CRI 450-Lumen LED lamp for energy efficiency, superior color rendering and long life. The fixture with an integral transformer supports wall or ceil mounting. The low and line voltage display spot lights deploy optimal accent lighting from surface mounted canopies that can be custom designed with any of WAC low voltage track heads. It accepts 12-Volt LED MR16 and halogen MR16 lamps up to 50-Watts max. It comes with clear lens. Display spot light fixture is UL and cUL listed.
  • 1-Watt minimum load
  • 35-Watt power
  • Comes in contemporary style

Overview

WAC Lighting Low voltage display spot light fixture in white finish, has die-cast aluminum construction for added durability. It uses (1) 8-Watt 3000K 85 CRI 450-Lumen LED lamp for energy efficiency, superior color rendering and long life. The fixture with an integral transformer supports wall or ceil mounting. The low and line voltage display spot lights deploy optimal accent lighting from surface mounted canopies that can be custom designed with any of WAC low voltage track heads. It accepts 12-Volt LED MR16 and halogen MR16 lamps up to 50-Watts max. It comes with clear lens. Display spot light fixture is UL and cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
Yes
Head Dimension
2-3/4 Inch Dia x 3-3/8 Inch Length
Voltage Rating
120 Volt
Type
Low Voltage
Style
Contemporary
Socket Type
Bi-Pin GU5.3
Lamp Type/Designation
(1) 8 Watt CRI 85 3000K 450 Lumens MR16 LED
Shade Type
Glass
Standards
UL/cUL Listed
UNSPSC
39111508
Energy Star Flag
No
sku
260736
Shape
No
UPC
79057630991
Manufacturer Name
WAC Lighting
Manufacturer Part Number
ME-808LED-WT
Number of Lamps
1.0000
Brand Name
WAC Lighting
Average Life
25000 Hour
Construction
Die Cast Aluminum
Mounting
Wall/Ceiling
Lamp Wattage
8 Watt
Item Name
Display Spotlight Fixture
Finish
White
Dimmable
Yes
Dimensions
6-1/4 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.