Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LTK-773-WT Line Voltage L-Track Luminaire 120-Volt 50-Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LTK-773-WT Line Voltage L-Track Luminaire 120-Volt 50-Watt White

SKU: 3721
WAC Lighting Line voltage L-track luminaire in white finish, has die-cast aluminum construction for added durability. The luminaire uses 50-Watt PAR20 halogen lamp for energy efficiency, superior color rendering and long life. The fixture provides 350-degree horizontal rotation and 90-degree vertical aiming for ease of use. It is fully enclosed back to prevent light leaks and can be easily re-lamped from the front without the use of tools. It is suitable for residential, retail, commercial and hospitality environments. L-track luminaire is UL, cUL and ETL listed.
  • Screw and swivel yoke for precise aiming
  • PAR20 bulb
  • For residential, retail, commercial, hospitality environments

Overview

WAC Lighting Line voltage L-track luminaire in white finish, has die-cast aluminum construction for added durability. The luminaire uses 50-Watt PAR20 halogen lamp for energy efficiency, superior color rendering and long life. The fixture provides 350-degree horizontal rotation and 90-degree vertical aiming for ease of use. It is fully enclosed back to prevent light leaks and can be easily re-lamped from the front without the use of tools. It is suitable for residential, retail, commercial and hospitality environments. L-track luminaire is UL, cUL and ETL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
3-1/8 Inch Dia x 4-7/8 Inch Length
Voltage Rating
120 Volt
Type
Line Voltage
Socket Type
E26 Medium Screw-In
Lamp Type/Designation
50 Watt PAR20 Halogen
Shade Type
No
Standards
UL/cUL/ETL Listed
UNSPSC
39111508
Energy Star Flag
No
Shape
No
UPC
79057603603
Manufacturer Name
WAC Lighting
Manufacturer Part Number
LTK-773-WT
Number of Lamps
1.0000
Brand Name
WAC Lighting
Construction
Die Cast Aluminum
Lamp Wattage
50 Watt
Item Name
L-Track Luminaire
Finish
White
Dimmable
No
Dimensions
6-1/8 Inch Height
Degree of Protection
No
Eclipse Keywords Numeric
22376

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.