Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LTK-703-BK Line Voltage L-Track Luminaire 120-Volt 100-Watt Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LTK-703-BK Line Voltage L-Track Luminaire 120-Volt 100-Watt Black

SKU: 149507
WAC Lighting Line voltage L-track luminaire in black finish, has metal construction for added durability. The luminaire uses 100-Watt PAR30 or BR30 LED lamp for energy efficiency, superior color rendering and long life. The fixture provides 350-degree horizontal rotation and 90-degree vertical aiming for ease of use. It is fully enclosed back to prevent light leaks and can be easily re-lamped from the front without the use of tools. It is suitable for residential, retail, commercial and hospitality environments. L-track luminaire is UL, cUL and ETL listed.
  • Includes Phenolic baffle to reduce glare
  • Has a voltage rating of 120-Volts
  • For residential, retail, commercial, hospitality environments

Overview

WAC Lighting Line voltage L-track luminaire in black finish, has metal construction for added durability. The luminaire uses 100-Watt PAR30 or BR30 LED lamp for energy efficiency, superior color rendering and long life. The fixture provides 350-degree horizontal rotation and 90-degree vertical aiming for ease of use. It is fully enclosed back to prevent light leaks and can be easily re-lamped from the front without the use of tools. It is suitable for residential, retail, commercial and hospitality environments. L-track luminaire is UL, cUL and ETL listed.

Specifications

Head Dimension
4-3/8 Inch Dia x 6-5/8 Inch Length
Lamp Included
No
Voltage Rating
120 Volt
Type
Line Voltage
Socket Type
E26 Medium Screw-In
Lamp Type/Designation
100 Watt PAR30/BR30 LED
Shade Type
No
Standards
UL/cUL/ETL Listed
UNSPSC
39111508
Energy Star Flag
No
Shape
No
Construction
Metal
Manufacturer Part Number
LTK-703-BK
Manufacturer Name
WAC Lighting
UPC
79057601039
Number of Lamps
1.0000
Lamp Wattage
100 Watt
Item Name
L-Track Luminaire
Finish
Black
Dimmable
Yes
Dimensions
9 Inch Height
Degree of Protection
No
Brand Name
WAC Lighting
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.