Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LTK-188-WT Line Voltage L-Track Luminaire 120-Volt 50/75/150-Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LTK-188-WT Line Voltage L-Track Luminaire 120-Volt 50/75/150-Watt White

SKU: 22149
WAC Lighting Line voltage L-track luminaire has metal construction with white finish for maximum corrosion resistance. It uses (1) 50/75/150-Watt BR20/30/40 LED, PAR20/30/38 LED, PAR16/PAR20/BR20, PAR30/BR30 or PAR38/BR40 lamp for energy efficiency, superior color rendering and long life. It has fixed position socket and side aiming knob that allows for adjustment of the socket depth as well as vertical aiming. The barn door accessory is available for glare control. It provides 350-degree horizontal rotation and 90-degree vertical tilt for ease of use. It is suitable for residential, retail, commercial and hospitality environments. L-track luminaire is UL, cUL and ETL listed.
  • Lockable vertical aiming
  • Accepts 1 lens with the use of a lens clip
  • For residential, retail, commercial, hospitality environments

Overview

WAC Lighting Line voltage L-track luminaire has metal construction with white finish for maximum corrosion resistance. It uses (1) 50/75/150-Watt BR20/30/40 LED, PAR20/30/38 LED, PAR16/PAR20/BR20, PAR30/BR30 or PAR38/BR40 lamp for energy efficiency, superior color rendering and long life. It has fixed position socket and side aiming knob that allows for adjustment of the socket depth as well as vertical aiming. The barn door accessory is available for glare control. It provides 350-degree horizontal rotation and 90-degree vertical tilt for ease of use. It is suitable for residential, retail, commercial and hospitality environments. L-track luminaire is UL, cUL and ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
4-3/4 Inch Length
Voltage Rating
120 Volt
Type
Line Voltage
Socket Type
E26 Medium Screw-In
Lamp Type/Designation
50/75/150 Watt BR20/30/40 LED, PAR20/30/38 LED, PAR16/PAR20/BR20, PAR30/BR30, PAR38/BR40
Shade Type
No
Standards
UL/cUL/ETL Listed
UNSPSC
39111508
Energy Star Flag
No
sku
22149
Shape
No
UPC
79057601034
Manufacturer Name
WAC Lighting
Manufacturer Part Number
LTK-188-WT
Number of Lamps
1.0000
Brand Name
WAC Lighting
Construction
Metal
Lamp Wattage
50/75/150 Watt
Item Name
L-Track Luminaire
Finish
White
Dimmable
Yes
Dimensions
7-3/8 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.