Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LTK-104LED-WT Line Voltage L-Track Luminaire 8-Watt 12-Volt White Responsible Lighting®

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LTK-104LED-WT Line Voltage L-Track Luminaire 8-Watt 12-Volt White Responsible Lighting®

SKU: 132053
WAC Lighting Responsible Lighting® Collection L-Track luminaire employs 8-Watt GU10 miniature socket LED lamp with an average lifespan of 25000 hours delivers a brightness of 470 Lumens. LED lamp has color rendering index of 85 and color temperature of 3000K. Lamp has voltage rating of 12-Volts. This 5-1/8-Inch extension track luminaire in white finish, features formed metal with polycarbonate construction. Head of this dimmable track luminaire measures 2-5/8-Inch Dia x 2-3/4-Inch. This line voltage track luminaire supports 350-degree horizontal rotation and 90-degree vertical aiming. It has swivel yoke design for precise aiming. Track luminaire is UL and cUL listed.
  • Easily relamped from the front without the use of tools
  • Lamp comes preinstalled in fixture
  • Fixtures specifically designed to ensure proper lamp fit
  • Dim to 10% with ELV dimmer (LED only)

Overview

WAC Lighting Responsible Lighting® Collection L-Track luminaire employs 8-Watt GU10 miniature socket LED lamp with an average lifespan of 25000 hours delivers a brightness of 470 Lumens. LED lamp has color rendering index of 85 and color temperature of 3000K. Lamp has voltage rating of 12-Volts. This 5-1/8-Inch extension track luminaire in white finish, features formed metal with polycarbonate construction. Head of this dimmable track luminaire measures 2-5/8-Inch Dia x 2-3/4-Inch. This line voltage track luminaire supports 350-degree horizontal rotation and 90-degree vertical aiming. It has swivel yoke design for precise aiming. Track luminaire is UL and cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
sku
132053
Shape
No
Shade Type
No
Average Life
25000 Hour
Collection
Responsible Lighting®
Construction
Formed Metal with Polycarbonate
Brand Name
WAC Lighting
Voltage Rating
12 Volt
Finish
White
Head Dimension
2-5/8 Inch Dia x 2-3/4 Inch Length
Type
Line Voltage
UNSPSC
39111508
Item Name
L-Track Luminaire
Energy Star Flag
No
Manufacturer Part Number
LTK-104LED-WT
Manufacturer Name
WAC Lighting
Degree of Protection
No
Lamp Wattage
8 Watt
Lamp Type/Designation
85 CRI 3000K 470 Lumens LED
Lamp Included
No
Socket Type
GU10 Miniature
UPC
79057622428
Standards
UL/cUL Listed
Dimensions
5-1/8 Inch Extension
Dimmable
Yes
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.