WAC Lighting LN-LED30P-27-WT 2.0 Model High Output LED Edge-Lit Task Luminaire 23.5-Watt 24-Volt 2700K White Line™

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LN-LED30P-27-WT 2.0 Model High Output LED Edge-Lit Task Luminaire 23.5-Watt 24-Volt 2700K White Line™

SKU: 448962
WAC Lighting Line™ Collection High output LED edge-lit task luminaire in brushed aluminum finish, has extruded aluminum construction for corrosion resistance and durability. It features a polycarbonate lens shade. It can accommodate 23.5-Watt LED lamp that offers a brightness of 1345 Lumens. Lamp has color temperature of 2700K, 90 CRI and an average life of 100000 Hours. The luminaire measures 30-1/4-Inch x 4-9/16-Inch x 1/2-Inch. It has a voltage rating of 24-Volts. It is suitable for use in damp locations. LED edge-lit task luminaire meets ETL, cETL and Title 24 standards.
  • Has fixed light panel
  • Has 30-Degree asymmetrical forward throw illumination for full coverage of the task plane
  • Free from projected heat, UV and IR radiation
  • Connections are made at the center of each fixture
  • Suitable for use in damp locations

Overview

WAC Lighting Line™ Collection High output LED edge-lit task luminaire in brushed aluminum finish, has extruded aluminum construction for corrosion resistance and durability. It features a polycarbonate lens shade. It can accommodate 23.5-Watt LED lamp that offers a brightness of 1345 Lumens. Lamp has color temperature of 2700K, 90 CRI and an average life of 100000 Hours. The luminaire measures 30-1/4-Inch x 4-9/16-Inch x 1/2-Inch. It has a voltage rating of 24-Volts. It is suitable for use in damp locations. LED edge-lit task luminaire meets ETL, cETL and Title 24 standards.

Specifications

Shape
No
Number of Lamps
1.0000
Item Name
LED Edge-Lit Task Luminaire
Lumens
1345 Lumens
Lamp Wattage
23.5 Watt
Finish
White
Dimmable
Yes
Socket Type
No
Voltage Rating
24 Volt
Standards
ETL Listed, cETL Certified, Title 24 Compliant
Energy Star Flag
No
UNSPSC
39111528
Transformer Type
Remote/Plug-In Electronic Class 2
Type
2.0 Model, High Output
Shade Type
Polycarbonate Lens
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
23.5 Watt
Driver Type
Dimming to 10% ELV
Degree of Protection
No
Dimensions
30-1/4 Inch Length x 4-9/16 Inch Width x 1/2 Inch Depth
Collection
Line™
CRI
90.0000
Construction
Extruded Aluminum
UPC
79057634311
Manufacturer Name
WAC Lighting
Manufacturer Part Number
LN-LED30P-27-WT
Average Life
100000 Hour
Color Temperature
2700K
Brand Name
WAC Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.