Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LL-RIGHT-WT Right L-Track System L-Connector 2-3/4-Inch x 2-3/4-Inch x 3/4-Inch White For 120-Volt Single Circuit Track System

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LL-RIGHT-WT Right L-Track System L-Connector 2-3/4-Inch x 2-3/4-Inch x 3/4-Inch White For 120-Volt Single Circuit Track System

SKU: 80402
WAC Lighting Right L-track system L-connector in white finish, has polycarbonate construction for impact strength and scratch resistance. It is compatible with 120-Volt single circuit track system. The connector measuring 2-3/4-Inch x 2-3/4-Inch x 3/4-Inch, has a voltage rating of 120-Volts. It is suitable for use in damp locations. L-track system L-connector is ETL listed.
  • Connects two track sections to make power feedable 90-Degree right hand polarity turns
  • Suitable for use in damp locations
  • Features white finish
  • Made from polycarbonate for added strength and durability

Overview

WAC Lighting Right L-track system L-connector in white finish, has polycarbonate construction for impact strength and scratch resistance. It is compatible with 120-Volt single circuit track system. The connector measuring 2-3/4-Inch x 2-3/4-Inch x 3/4-Inch, has a voltage rating of 120-Volts. It is suitable for use in damp locations. L-track system L-connector is ETL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
2-3/4 Inch Length x 2-3/4 Inch Width x 3/4 Inch Height
Standards
ETL Listed
UNSPSC
39111541
Energy Star Flag
No
Manufacturer Part Number
LL-RIGHT-WT
Manufacturer Name
WAC Lighting
UPC
79057605933
Type
Right
For Use With
120 Volt Single Circuit Track System
Color/Finish
White
Item Name
L-Track System L-Connector
Brand Name
WAC Lighting
Material
Polycarbonate
Voltage Rating
120 Volt
Socket Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.