Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LHT-809-BK Low Voltage Track Light Fixture 120-Volt 50-Watt Black Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LHT-809-BK Low Voltage Track Light Fixture 120-Volt 50-Watt Black Powder Coated

SKU: 140880
WAC Lighting Low voltage track light fixture has die-cast aluminum body and polycarbonate transformer with powder coated black finish for maximum corrosion resistance. It utilizes (1) MR16 50-Watt halogen lamp for energy efficiency, superior color rendering and long life. This fixture has mesh back vent for heat dissipation and swivel yoke for easy aiming. It provides 350-degree horizontal rotation and 90-degree vertical tilt for ease of use. It comes with clear lens. It is suitable for residential, retail, commercial and hospitality environments. Track light fixture is cUL listed.
  • 1-Watt minimum load for 50-Watt model
  • Has a fixture wattage of 50-Watts
  • For residential, retail, commercial, hospitality environments

Overview

WAC Lighting Low voltage track light fixture has die-cast aluminum body and polycarbonate transformer with powder coated black finish for maximum corrosion resistance. It utilizes (1) MR16 50-Watt halogen lamp for energy efficiency, superior color rendering and long life. This fixture has mesh back vent for heat dissipation and swivel yoke for easy aiming. It provides 350-degree horizontal rotation and 90-degree vertical tilt for ease of use. It comes with clear lens. It is suitable for residential, retail, commercial and hospitality environments. Track light fixture is cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
2-3/8 Inch Dia x 3-1/8 Inch Length
Voltage Rating
120 Volt
Type
Low Voltage
Socket Type
No
Lamp Type/Designation
(1) 50 Watt MR16 Halogen
Shade Type
No
Standards
cUL Listed
UNSPSC
39111508
Energy Star Flag
No
Shape
No
UPC
79057600465
Manufacturer Name
WAC Lighting
Manufacturer Part Number
LHT-809-BK
Number of Lamps
1.0000
Brand Name
WAC Lighting
Average Life
25000 Hour
Construction
Die Cast Aluminum Body, Polycarbonate Transformer
Maximum Load Capacity
20 Watt
Lamp Wattage
50 Watt
Item Name
Track Light Fixture
Finish
Black Powder Coated
Dimmable
Yes
Dimensions
6 Inch Height
Degree of Protection
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.