Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LHT-160LED-WT Low Voltage L-Track Luminaire 8-Watt 12-Volt Powder Coat White Paint Responsible Lighting®

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LHT-160LED-WT Low Voltage L-Track Luminaire 8-Watt 12-Volt Powder Coat White Paint Responsible Lighting®

SKU: 100801
WAC Lighting Responsible Lighting® Collection L-Track luminaire employs 8-Watt 2-Pin ceramic socket MR16 LED lamp with an average lifespan of 25000 Hours delivers a brightness of 450 Lumens. LED lamp has color rendering index of 85 and color temperature of 3000K. Lamp has voltage rating of 12-Volts. This 4-1/16-Inch extension track luminaire in powder coat white paint finish, features die-cast aluminum track head with polycarbonate transformer case construction. Head of this dimmable track luminaire measures 2-1/8-Inch Dia x 2-1/2-Inch. This low-voltage track luminaire supports 350-degree horizontal rotation and 90-degree vertical tilt. It has swivel yoke for easy aiming and mesh back vent for heat dissipation. Track luminaire is UL and cUL listed.
  • Supplied with clear lens (Halogen version)
  • Dimmable to 10%
  • Has die cast aluminum track head with polycarbonate transformer case construction

Overview

WAC Lighting Responsible Lighting® Collection L-Track luminaire employs 8-Watt 2-Pin ceramic socket MR16 LED lamp with an average lifespan of 25000 Hours delivers a brightness of 450 Lumens. LED lamp has color rendering index of 85 and color temperature of 3000K. Lamp has voltage rating of 12-Volts. This 4-1/16-Inch extension track luminaire in powder coat white paint finish, features die-cast aluminum track head with polycarbonate transformer case construction. Head of this dimmable track luminaire measures 2-1/8-Inch Dia x 2-1/2-Inch. This low-voltage track luminaire supports 350-degree horizontal rotation and 90-degree vertical tilt. It has swivel yoke for easy aiming and mesh back vent for heat dissipation. Track luminaire is UL and cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
2-1/8 Inch Dia x 2-1/2 Inch Length
Collection
Responsible Lighting®
Voltage Rating
12 Volt
Type
Low Voltage
Socket Type
Bi-Pin
Lamp Type/Designation
MR16 85 CRI 3000K 450 Lumens LED
Shade Type
No
Standards
UL/cUL Listed
UNSPSC
39111508
Energy Star Flag
No
Shape
No
UPC
79057622163
Manufacturer Name
WAC Lighting
Manufacturer Part Number
LHT-160LED-WT
Brand Name
WAC Lighting
Average Life
25000 Hour
Construction
Die Cast Aluminum Track Head with Polycarbonate Transformer Case
Lamp Wattage
8 Watt
Item Name
L-Track Luminaire
Finish
Powder Coated White
Dimmable
Yes
Dimensions
4-1/16 Inch Extension
Degree of Protection
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.