Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LED-TX2430-5-WT High Output 12-Module LED Tape Light System 4-Watt/ft 24-Volt Output 90 CRI 3000K 300-Lumens Per ft LED InvisiLED® Pro 2

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LED-TX2430-5-WT High Output 12-Module LED Tape Light System 4-Watt/ft 24-Volt Output 90 CRI 3000K 300-Lumens Per ft LED InvisiLED® Pro 2

SKU: 122600
WAC Lighting InvisiLED® Pro 2 Collection High-output LED Tape light system features flexible silicone cased tape light. This dimmable light system uses 4-Watt lamp per ft that has input voltage rating of 120-Volts and output voltage rating of 24-Volts. Lamp in the light system has color rendering index of 90 CRI and color temperature rating of 3000K to ensure optimal light level in the surrounding. It offers average life of 80000 hours and offers 300 Lumens/ft of bright light output.

Light system features 12 LEDs per foot that is evenly spaced every 1-Inch on center. It measures 5-ft x 3/8-Inch x 1/8-Inch. It offers smooth and continuous ELV dimming with electronic low-voltage dimmer. This surface mount mountable light system is ideal for task or accent lighting applications. It withstands temperature rating of -20 to 50 deg C. Light system is UL/cUL listed and CEC certified.
  • Silicone cased tape with 3M construction adhesive
  • Low power consumption with high lumen output
  • Minimum run length of 1-ft and maximum of 25-ft
  • Specially rated for installation in the storage area of a clothes closet

Overview

WAC Lighting InvisiLED® Pro 2 Collection High-output LED Tape light system features flexible silicone cased tape light. This dimmable light system uses 4-Watt lamp per ft that has input voltage rating of 120-Volts and output voltage rating of 24-Volts. Lamp in the light system has color rendering index of 90 CRI and color temperature rating of 3000K to ensure optimal light level in the surrounding. It offers average life of 80000 hours and offers 300 Lumens/ft of bright light output.

Light system features 12 LEDs per foot that is evenly spaced every 1-Inch on center. It measures 5-ft x 3/8-Inch x 1/8-Inch. It offers smooth and continuous ELV dimming with electronic low-voltage dimmer. This surface mount mountable light system is ideal for task or accent lighting applications. It withstands temperature rating of -20 to 50 deg C. Light system is UL/cUL listed and CEC certified.

Specifications

Standards
UL/cUL Listed, CEC Title 24 Compliant
Energy Star Flag
No
Mounting
Surface
Number of Lamps
12.0000
Shape
Linear
Socket Type
No
Temperature Rating
-20 to 50 deg C
Type
High Output, 12-Module
Voltage Rating
120 Volt Input, 24 Volt Output
GTIN
00790576236124
Collection
InvisiLED® Pro 2
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
300 Lumens/ft
Shade Type
No
Transformer Type
Remote/Plug-In Electronic Class 2
UNSPSC
39111544
Lamp Wattage
4 Watt/ft
Item Name
LED Tape Light System
Manufacturer Part Number
LED-TX2430-5-WT
Manufacturer Name
WAC Lighting
UPC
79057623612
Dimmable
Yes
Degree of Protection
No
Frequency Rating
50/60 Hz
Finish
White Tape
Environmental Conditions
95% Relative Humidity
Dimensions
5 ft Length x 3/8 Inch Width x 1/8 Inch Depth
CRI
90.0000
Construction
Flexible Silicone Cased Tape Light
Color Temperature
3000K
Brand Name
WAC Lighting
Average Life
80000 Hour

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.