WAC Lighting LED-TE2435-1-WT High Output Foldable LED Tape Light 5-Watt/ft 120 - 277-Volt AC Input 24-Volt Output 1-ft 440-Lumens/ft 90 CRI 3500K InvisiLED® Pro 3

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LED-TE2435-1-WT High Output Foldable LED Tape Light 5-Watt/ft 120 - 277-Volt AC Input 24-Volt Output 1-ft 440-Lumens/ft 90 CRI 3500K InvisiLED® Pro 3

SKU: 549645
Standard Pack/Case Quantity: 1/Pack
WAC Lighting InvisiLED® Pro 3 High output foldable LED tape light with 90 CRI, has a color temperature of 3500K and provides a warm white light output of 440-Lumens/ft. The dimmable LED tape light with a maximum run of 1-ft, can be cut at every 6-inches and has an average life of 70000 Hours. It has a view beam angle of 120-Degrees. The 1-ft LED tape light has an input voltage rating of 120/277-Volts AC at 50/60-Hz, output voltage rating of 24-Volts and power rating of 5-Watts/ft. It features 0 to 10-Volt ELV dimming driver. LED tape light with 1-Inch spacing, has width of 3/8-Inch and thickness of 1/8-Inch. It has silicone case for durability. The LED tape light with 3M™ adhesive backing offers easy adhesion. It is suitable for task or accent lighting applications. It is ideal for damp locations. Tape light meets UL, cUL, ADA and Title 24 standards.
  • Install two LED-T-CL1 clips per fold
  • Features ultra thin profile at 1/8-Inch thickness and has 90-Degree foldable height of 3/8-Inch
  • Cuttable at every 6-inches
  • Has remote and plug-in electronic Class 2 transformers power supply
  • Has 12 LEDs/ft and runs on 24-Volts at 5-Watts/ft
  • Suitable for task or accent lighting applications
  • Perfect for damp locations

Overview

WAC Lighting InvisiLED® Pro 3 High output foldable LED tape light with 90 CRI, has a color temperature of 3500K and provides a warm white light output of 440-Lumens/ft. The dimmable LED tape light with a maximum run of 1-ft, can be cut at every 6-inches and has an average life of 70000 Hours. It has a view beam angle of 120-Degrees. The 1-ft LED tape light has an input voltage rating of 120/277-Volts AC at 50/60-Hz, output voltage rating of 24-Volts and power rating of 5-Watts/ft. It features 0 to 10-Volt ELV dimming driver. LED tape light with 1-Inch spacing, has width of 3/8-Inch and thickness of 1/8-Inch. It has silicone case for durability. The LED tape light with 3M™ adhesive backing offers easy adhesion. It is suitable for task or accent lighting applications. It is ideal for damp locations. Tape light meets UL, cUL, ADA and Title 24 standards.

Specifications

Phase
No
Manufacturer Name
WAC Lighting
Manufacturer Part Number
LED-TE2435-1-WT
UPC
79057638067
Power (Wattage)
5 Watt/ft
Energy Star Flag
No
Brand Name
WAC Lighting
Lumens
440 Lumens/ft
Driver Type
0 - 10 Volt ELV Dimming
Average Life
70000 Hour
CRI
90.0000
Color Temperature
3500K
Bulb Color/Finish
White
Beam Angle
Flood
Width
0.375
Type
High Output
Temperature Rating
-4 to 104 deg F Operating
Sub Brand
InvisiLED® Pro 3
Material
Silicon Cased
Item Name
Foldable LED Tape Light
Standards
UL/cUL Listed, ADA Compliant, Title 24 Compliant
GTIN
00790576380674
UNSPSC
39112010
Voltage Rating
24 Volt Output, 120 - 277 Volt AC Input
Strip Length
1 ft
Start Type
No
Standard Pack/Case Quantity
1/Pack
Light Color
No
Frequency Rating
50/60 Hz
Environmental Conditions
95% Relative Humidity, Damp Location
Dimmable
Yes
Dimensions
1/8 Inch Thickness
Designation
LED-TE2435-1-WT

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.