Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LED-TC-X 4-Way X-Connector Black For Use With InvisiLED® Pro Pro2 Pro3 LITE Classic Daylight to Sunset Palette Tape Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LED-TC-X 4-Way X-Connector Black For Use With InvisiLED® Pro Pro2 Pro3 LITE Classic Daylight to Sunset Palette Tape Light

SKU: 126446
WAC Lighting 4-Way X-Connector is suitable for InvisiLED® Pro, Pro2, Pro3, LITE, classic daylight to sunset and palette tape light. It measures 3-3/4-Inch x 3-3/4-Inch x 5/16-Inch.
  • X-Connector has one male as well three female connectors and allows you to customize your design layout easily
  • Total run length power consumption cannot overreach transformer load while using X connector
  • Aids for connecting tape sections

Overview

WAC Lighting 4-Way X-Connector is suitable for InvisiLED® Pro, Pro2, Pro3, LITE, classic daylight to sunset and palette tape light. It measures 3-3/4-Inch x 3-3/4-Inch x 5/16-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
3-3/4 Inch x 3-3/4 Inch x 5/16 Inch
GTIN
00790576163581
UNSPSC
39111800
Energy Star Flag
No
Manufacturer Part Number
LED-TC-X
Manufacturer Name
WAC Lighting
UPC
79057616358
sku
126446
For Use With
InvisiLED® Pro, Pro2, Pro3, LITE, Classic, Daylight to Sunset, Palette Tape Light
Color/Finish
Black
Item Name
4-Way X-Connector
Brand Name
WAC Lighting
Socket Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.