Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LED-TC-P-12 Additional Lead Wire Black For Use With InvisiLED® Pro Pro2 Pro3 LITE Classic Tape Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LED-TC-P-12 Additional Lead Wire Black For Use With InvisiLED® Pro Pro2 Pro3 LITE Classic Tape Light

SKU: 39382
WAC Lighting 12-ft Long additional lead wire is suitable for InvisiLED® Pro, Pro2, Pro3, LITE and classic tape light.
  • Alternative length of lead wires for plug-in or remote power supply
  • May be field cut for use with a remote power supply
  • Finds applications in under cabinet, showcases and in cabinet lightings

Overview

WAC Lighting 12-ft Long additional lead wire is suitable for InvisiLED® Pro, Pro2, Pro3, LITE and classic tape light.

Specifications

Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Manufacturer Name
WAC Lighting
Energy Star Flag
No
UPC
79057620718
UNSPSC
39111541
Dimensions
12 ft Length
Color/Finish
Black
For Use With
InvisiLED® Pro, Pro2, Pro3, LITE, Classic Tape Light
Brand Name
WAC Lighting
Item Name
Additional Lead Wire
Manufacturer Part Number
LED-TC-P-12
Socket Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.