Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LED-TC-EXT-144 Extension Cable Black For Use With InvisiLED® Pro Pro2 Pro3 LITE Classic Tape Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LED-TC-EXT-144 Extension Cable Black For Use With InvisiLED® Pro Pro2 Pro3 LITE Classic Tape Light

SKU: 110021
WAC Lighting Extension cable is suitable for InvisiLED® Pro, Pro2, Pro3, LITE and classic tape light. This 144-Inch long cable extends the distance between power supply and InvisiLED® section.
  • Comes in black color
  • Suitable for InvisiLED® Pro, Pro2, Pro3, LITE, Classic Tape Light
  • Finds applications in under cabinet, showcases and in cabinet lightings

Overview

WAC Lighting Extension cable is suitable for InvisiLED® Pro, Pro2, Pro3, LITE and classic tape light. This 144-Inch long cable extends the distance between power supply and InvisiLED® section.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
GTIN
00790576220666
UNSPSC
39111541
Energy Star Flag
No
Color/Finish
Black
Socket Type
No
Manufacturer Part Number
LED-TC-EXT-144
Manufacturer Name
WAC Lighting
UPC
79057622066
For Use With
InvisiLED® Pro, Pro2, Pro3, LITE, Classic Tape Light
Item Name
Extension Cable
Dimensions
144 Inch Length
Brand Name
WAC Lighting
Category Level Three Search
Indoor Fixture Accessories
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Indoor Fixture Accessories
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.