Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LED-T2435-1-WT 12-Module LED Tape Light System 3-Watt/ft 24-Volt Output 85 CRI 3500K 207-Lumens Per ft LED InvisiLED® Pro

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LED-T2435-1-WT 12-Module LED Tape Light System 3-Watt/ft 24-Volt Output 85 CRI 3500K 207-Lumens Per ft LED InvisiLED® Pro

SKU: 134441
WAC Lighting InvisiLED® Pro Collection LED Tape light system features silicone cased tape light. This dimmable light system uses 3-Watt lamp per ft that has input voltage rating of 120-Volts and output voltage rating of 24-Volts. Lamp in the light system has color rendering index of 85 CRI and color temperature rating of 3500K to ensure optimal light level in the surrounding. It offers average life of 50000 hours and offers 207 Lumens/ft of bright light output. Light system is suitable for installing in the storage area of a clothes closet. It measures 1-ft x 3/8-Inch. It offers smooth and continuous ELV dimming with electronic low-voltage dimmer. This surface mount mountable light system is ideal for task or accent lighting applications. It withstands temperature rating of -20 to 50 deg C. Light system is UL/cUL listed.
  • Ultra thin profile at 1/8-Inch
  • Diodes spaced evenly at 1-Inch on center
  • 1-ft Minimum run length
  • Can be field cut every 2-inches at the end of a run
  • Peel and stick 3M construction adhesive on back
  • Indicating marks on back for field cutting

Overview

WAC Lighting InvisiLED® Pro Collection LED Tape light system features silicone cased tape light. This dimmable light system uses 3-Watt lamp per ft that has input voltage rating of 120-Volts and output voltage rating of 24-Volts. Lamp in the light system has color rendering index of 85 CRI and color temperature rating of 3500K to ensure optimal light level in the surrounding. It offers average life of 50000 hours and offers 207 Lumens/ft of bright light output. Light system is suitable for installing in the storage area of a clothes closet. It measures 1-ft x 3/8-Inch. It offers smooth and continuous ELV dimming with electronic low-voltage dimmer. This surface mount mountable light system is ideal for task or accent lighting applications. It withstands temperature rating of -20 to 50 deg C. Light system is UL/cUL listed.

Specifications

Standards
UL/cUL Listed
Energy Star Flag
No
Mounting
Surface
Number of Lamps
12.0000
Shape
Linear
Socket Type
No
Temperature Rating
-20 to 50 deg C
Type
12-Module
Voltage Rating
120 Volt Input, 24 Volt Output
Collection
InvisiLED® Pro
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
207 Lumens/ft
Shade Type
No
Transformer Type
Remote/Plug-In Electronic Class 2
UNSPSC
39111503
Lamp Wattage
3 Watt/ft
UPC
79057622496
Manufacturer Part Number
LED-T2435-1-WT
Manufacturer Name
WAC Lighting
Degree of Protection
No
Frequency Rating
50/60 Hz
Finish
White Tape
Environmental Conditions
95% Relative Humidity
Dimmable
Yes
Dimensions
1 ft Length x 3/8 Inch Width
CRI
85.0000
Construction
Silicone Case Tape Light
Color Temperature
3500K
Brand Name
WAC Lighting
Average Life
50000 Hour
Item Name
LED Tape Light System
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.