Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LED-T-CL Mounting Clip For Use With InvisiLED® Pro Pro2 Pro3 LITE Classic Daylight to Sunset Palette Tape Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LED-T-CL Mounting Clip For Use With InvisiLED® Pro Pro2 Pro3 LITE Classic Daylight to Sunset Palette Tape Light

SKU: 1269
Standard Pack/Case Quantity: 10/Bag
WAC Lighting Mounting clip is suitable for InvisiLED® Pro, Pro2, Pro3, LITE, classic daylight to sunset and palette tape light. It measures 1/2-Inch x 7/16-Inch x 3/16-Inch.
  • For fitting on surfaces that are difficult to adhere to
  • Two mounting clips per foot are provided for straight run
  • Holds an indoor tape from the underside
  • Includes 10 screws

Overview

WAC Lighting Mounting clip is suitable for InvisiLED® Pro, Pro2, Pro3, LITE, classic daylight to sunset and palette tape light. It measures 1/2-Inch x 7/16-Inch x 3/16-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
pk
Shape
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Lamp Included
No
Finish
No
Manufacturer Part Number
LED-T-CL
Energy Star Flag
No
Socket Type
No
Standard Pack/Case Quantity
10/Bag
Dimensions
1/2 Inch, 7/16 Inch Width x 3/16 Inch Height
UNSPSC
39111541
UPC
79057612869
sku
1269
Brand Name
WAC Lighting
Includes
(10) Screws
Item Name
Mounting Clip
Manufacturer Name
WAC Lighting
GTIN
00790576128696
For Use With
InvisiLED® Pro, Pro2, Pro3, LITE, Classic, Daylight to Sunset, Palette Tape Light
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.