Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LED-T-CH Rigid Channel Aluminum For Use With InvisiLED® Pro Pro2 Pro3 LITE Classic Daylight to Sunset Palette Tape Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LED-T-CH Rigid Channel Aluminum For Use With InvisiLED® Pro Pro2 Pro3 LITE Classic Daylight to Sunset Palette Tape Light

SKU: 122277
WAC Lighting Aluminum rigid channel is suitable for InvisiLED® Pro, Pro2, Pro3, LITE, classic daylight to sunset and palette tape light. It measures 5-ft x 11/16-Inch x 3/8-Inch. It includes frosted polycarbonate diffuser, two end caps and five screws.
  • Mounting channel with frosted polycarbonate diffuser
  • Includes a diffuser, two end caps and five screws
  • Finds applications in under cabinet, showcases and in cabinet lightings

Overview

WAC Lighting Aluminum rigid channel is suitable for InvisiLED® Pro, Pro2, Pro3, LITE, classic daylight to sunset and palette tape light. It measures 5-ft x 11/16-Inch x 3/8-Inch. It includes frosted polycarbonate diffuser, two end caps and five screws.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
UNSPSC
39111541
Energy Star Flag
No
Socket Type
No
Manufacturer Part Number
LED-T-CH
Manufacturer Name
WAC Lighting
UPC
79057623623
For Use With
InvisiLED® Pro, Pro2, Pro3, LITE, Classic, Daylight to Sunset, Palette Tape Light
Material
Aluminum
Item Name
Rigid Channel
Includes
Diffuser, (2) End Caps, (5) Screws
Dimensions
5 ft Length x 11/16 Inch Width x 3/8 Inch Height
Brand Name
WAC Lighting
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.