Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting LED-T-5-WT 1-Light LED Tape Light 10-Watt 12-Volt InvisiLED®

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting LED-T-5-WT 1-Light LED Tape Light 10-Watt 12-Volt InvisiLED®

SKU: 1208
WAC Lighting InvisiLED® Collection LED Tape light employs one 10-Watt warm white light LED lamp with average life of 50000 hours to deliver light of brightness 90 Lumens. LED Lamp has efficacy of 45 LPW and color temperature of 3500K. It has voltage rating of 12-Volts. LED Tape light measures 5-ft x 0.44-Inch x 0.12-Inch. LED Tape light is UL listed.
  • Safety rated for damp locations
  • Uses one 10-Watt warm white light LED lamp
  • Voltage rating of 12-Volts

Overview

WAC Lighting InvisiLED® Collection LED Tape light employs one 10-Watt warm white light LED lamp with average life of 50000 hours to deliver light of brightness 90 Lumens. LED Lamp has efficacy of 45 LPW and color temperature of 3500K. It has voltage rating of 12-Volts. LED Tape light measures 5-ft x 0.44-Inch x 0.12-Inch. LED Tape light is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Voltage Rating
12 Volt DC
Socket Type
No
Shape
Linear
Number of Lamps
1.0000
Collection
InvisiLED®
Standards
UL Listed
UNSPSC
39111503
Energy Star Flag
No
Lumens
90 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
10 Watt
UPC
79057613526
Item Name
LED Tape Light
Manufacturer Part Number
LED-T-5-WT
Manufacturer Name
WAC Lighting
Finish
White
Average Life
50000 Hour
Dimmable
No
Dimensions
5 ft Length x 0.44 Inch Width x 0.12 Inch Depth
Degree of Protection
No
Color Temperature
3500K
Brand Name
WAC Lighting
Eclipse Keywords Numeric
79057612526
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.