Tour  

WAC Lighting L-LED202-30-WT L-Track Luminaire 120-Volt AC 15-Watt Black Powder Coated Paint Summit

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting L-LED202-30-WT L-Track Luminaire 120-Volt AC 15-Watt Black Powder Coated Paint Summit

SKU: 391362
WAC Lighting Summit Collection L-Track luminaire has die-cast aluminum construction with powder coated white finish for corrosion resistance. It uses (1) 15-Watt 85 CRI 3000K 660-Lumens LED lamp for energy efficiency, superior color rendering and long life. The luminaire utilizes driverless AC LED technology and provides superior light output. The Beamshift™ enables in-field change of beam angle and provides 360-degree horizontal and 90-degree vertical aiming for ease of use. It is suitable for upscale residential and commercial environments. L-track luminaire is UL and cETL listed, Energy Star rated.
  • Compact integrated design
  • Easy change of beam angles in field
  • Outperforms halogen 50-Watts MR16
  • Consistent high quality beam pattern
  • Accommodates 1 lens accessory
  • For upscale residential, commercial environments

Overview

WAC Lighting Summit Collection L-Track luminaire has die-cast aluminum construction with powder coated white finish for corrosion resistance. It uses (1) 15-Watt 85 CRI 3000K 660-Lumens LED lamp for energy efficiency, superior color rendering and long life. The luminaire utilizes driverless AC LED technology and provides superior light output. The Beamshift™ enables in-field change of beam angle and provides 360-degree horizontal and 90-degree vertical aiming for ease of use. It is suitable for upscale residential and commercial environments. L-track luminaire is UL and cETL listed, Energy Star rated.

Specifications

Collection
Summit
Socket Type
No
Voltage Rating
120 Volt AC
Style
Modern
Shape
No
Head Dimension
2-5/8 Inch Dia x 3-3/4 Inch Length
Number of Lamps
1.0000
Standards
UL, cETL Listed, Energy Star and Reg Qualified
Lamp Included
No
Lamp Type/Designation
(1) 15 Watt 85 CRI 3000K 660 Lumens LED
Shade Type
No
UNSPSC
39111508
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
L-LED202-30-WT
Manufacturer Name
WAC Lighting
UPC
79057634397
Average Life
50000 Hour
Brand Name
WAC Lighting
Construction
Die Cast Aluminum
Dimensions
6-1/8 Inch Height
Dimmable
Yes
Finish
Black Powder Coated
Frequency Rating
50/60 Hz
Item Name
L-Track Luminaire
Lamp Wattage
15 Watt
Is PFA Discontinued
No
Leaf Node Search
Track Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Track Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.