Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting JC-20 T3 Low Voltage JC Halogen Lamp 20-Watt 2-Pin G4 Base 350-Lumens 100 CRI 2900K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting JC-20 T3 Low Voltage JC Halogen Lamp 20-Watt 2-Pin G4 Base 350-Lumens 100 CRI 2900K Warm White

SKU: 1002
WAC Lighting 20-Watt T3 G4 Halogen low-voltage JC 2-Pin lamp offers 350-Lumens light output. It has color temperature rating of 2900K and color rendering index of 100. Lamp in clear color, has average life of 2000 Hours. This 1-3/16-Inch long lamp has voltage rating of 12-Volts. It is suitable for button lights and miniature recessed fixtures.
  • Power rating of 20-Watts
  • Voltage rating of 12-Volts
  • Average life of 2000 Hours

Overview

WAC Lighting 20-Watt T3 G4 Halogen low-voltage JC 2-Pin lamp offers 350-Lumens light output. It has color temperature rating of 2900K and color rendering index of 100. Lamp in clear color, has average life of 2000 Hours. This 1-3/16-Inch long lamp has voltage rating of 12-Volts. It is suitable for button lights and miniature recessed fixtures.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Low Voltage
Voltage Rating
12 Volt
Wattage
20
Bulb Shape
T3
Bulb Base Group
Bi-Pin
Bulb Overall Shape
Tubular
Maximum Overall Length
1.1875
Color Temperature
2900K
Average Life
2000 Hour
Brand Name
WAC Lighting
Bulb Base
2-Pin G4
Bulb Color/Finish
Clear
CRI
100.0000
Designation
JC-20
Dimmable
No
Item Name
JC Halogen Lamp
Light Color
No
Lumens
350 Lumens
GTIN
00790576005928
UNSPSC
39101601
Manufacturer Part Number
JC-20
Manufacturer Name
WAC Lighting
UPC
79057600592
sku
1002
Energy Star Flag
No
Start Type
No
Hazardous Materials Code
N
Is Not Returnable
No
Eclipse Keywords Numeric
79057605928

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.