WAC Lighting J-LED202-30-WT J/J2-Track Luminaire 15-Watt 120-Volt AC White Powder Coated Summit

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting J-LED202-30-WT J/J2-Track Luminaire 15-Watt 120-Volt AC White Powder Coated Summit

SKU: 391243
WAC Lighting Summit Collection J/J2-track luminaire has die-cast aluminum construction for corrosion resistance and durability. The luminaire with white powder-coated finish, features a 15-Watt LED lamp. This luminaire delivers an output of 750 Lumens. This 90+ CRI luminaire has a color temperature of 3000K with an average life of 50000 Hours. The 6-1/8-Inch extension luminaire has a voltage rating of 120-Volts AC at 50/60-Hz and has a beam angle of 40-Degrees. It is suitable for residential spaces and lower-mounted commercial applications. The J/J2-track luminaire is ETL/cETL listed.
  • Incorporates driverless AC LED technology
  • Has compact integrated design
  • Helps in easy changing of beam angles in field
  • Exceeds 50-Watt MR16 halogen lamp
  • Has consistent high quality beam pattern
  • Has 350-Degree horizontal rotation and 90-Degree vertical aiming
  • Suitable for residential spaces and lower-mounted commercial applications

Overview

WAC Lighting Summit Collection J/J2-track luminaire has die-cast aluminum construction for corrosion resistance and durability. The luminaire with white powder-coated finish, features a 15-Watt LED lamp. This luminaire delivers an output of 750 Lumens. This 90+ CRI luminaire has a color temperature of 3000K with an average life of 50000 Hours. The 6-1/8-Inch extension luminaire has a voltage rating of 120-Volts AC at 50/60-Hz and has a beam angle of 40-Degrees. It is suitable for residential spaces and lower-mounted commercial applications. The J/J2-track luminaire is ETL/cETL listed.

Specifications

Head Dimension
2-5/8 Inch Dia x 3-3/4 Inch Length
Style
High Voltage
Degree of Protection
No
Socket Type
No
Shape
No
Construction
Die Cast Aluminum
Average Life
50000 Hour
Lamp Included
No
Manufacturer Name
WAC Lighting
Lamp Type/Designation
90 CRI 3000K 750 Lumens LED
Frequency Rating
50/60 Hz
Shade Type
No
UPC
79057634399
Fixture Wattage
15 Watt
Driver Type
ELV Dimming to 10 - 100%
Manufacturer Part Number
J-LED202-30-WT
Dimmable
Yes
Dimensions
6-1/8 Inch Extension
Collection
Summit
Brand Name
WAC Lighting
Finish
White Powder Coated
Energy Star Flag
No
Item Name
J/J2-Track Luminaire
UNSPSC
39111508
Standards
ETL Listed, cETL Certified
Voltage Rating
120 Volt AC

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.