Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HTK-773-BK Line Voltage H-Track Luminaire 50-Watt 120-Volt Black Responsible Lighting® Radiant

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HTK-773-BK Line Voltage H-Track Luminaire 50-Watt 120-Volt Black Responsible Lighting® Radiant

SKU: 392717
WAC Lighting Responsible Lighting® Radiant Collection 1-Head line voltage H-track luminaire in black color, features die-cast aluminum construction for added strength. Luminaire with medium porcelain socket, accommodates a 50-Watt PAR20 halogen lamp. Swivel yoke mountable luminaire with 6-1/8-Inch extension, has head size of 3-1/8-Inch Dia x 4-7/8-Inch. It has fixture wattage of 50-Watts and voltage rating of 120-Volts. It features triac dimming driver, that is dimmable up to 5%. Transitional/architectural luminaire comes with phenolic baffle, which aids to minimize glare. It is suitable for dry locations. It is ideal for various spot lighting applications. Luminaire is UL and cUL listed.
  • 350-Degree Horizontal rotation and 90 Degree lockable vertical aiming
  • Can be easily re-lamped from the front without the use of tools
  • Features fully enclosed back to prevent light leaks
  • Made from die-cast aluminum for added strength
  • Suitable for dry locations
  • Ideal for various spot lighting applications

Overview

WAC Lighting Responsible Lighting® Radiant Collection 1-Head line voltage H-track luminaire in black color, features die-cast aluminum construction for added strength. Luminaire with medium porcelain socket, accommodates a 50-Watt PAR20 halogen lamp. Swivel yoke mountable luminaire with 6-1/8-Inch extension, has head size of 3-1/8-Inch Dia x 4-7/8-Inch. It has fixture wattage of 50-Watts and voltage rating of 120-Volts. It features triac dimming driver, that is dimmable up to 5%. Transitional/architectural luminaire comes with phenolic baffle, which aids to minimize glare. It is suitable for dry locations. It is ideal for various spot lighting applications. Luminaire is UL and cUL listed.

Specifications

Head Dimension
3-1/8 Inch Dia x 4-7/8 Inch Length
Fixture Wattage
50 Watt
Lamp Included
No
Collection
Responsible Lighting® Radiant
Voltage Rating
120 Volt
Type
Line Voltage
Style
Transitional, Architectural
Socket Type
Medium Porcelain
Driver Type
Triac Dimming to 5%
Lamp Type/Designation
(1) 50 Watt PAR20 Halogen
Shade Type
No
Number of Heads
1.0000
Standards
UL, cUL Listed
GTIN
00790576035963
UNSPSC
39111508
Energy Star Flag
No
Shape
No
Construction
Die Cast Aluminum
Manufacturer Part Number
HTK-773-BK
Manufacturer Name
WAC Lighting
UPC
79057603596
Number of Lamps
1.0000
Mounting
Swivel Yoke
Lamp Wattage
50 Watt
Item Name
H-Track Luminaire
Finish
Black
Dimmable
Yes
Dimensions
6-1/8 Inch Extension
Degree of Protection
No
Brand Name
WAC Lighting

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.