Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HTK-725-WT Miniature Line Voltage H-Track Luminaire 120-Volt 60-Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HTK-725-WT Miniature Line Voltage H-Track Luminaire 120-Volt 60-Watt White

SKU: 147426
WAC Lighting Miniature line voltage H-track luminaire in white color, has metal body and polycarbonate adapter for longer use. The luminaire utilizes (1) BR20 60-Watt lamp for energy efficiency, superior color rendering and long life. It features 350-degree horizontal rotation and 90-degree vertical tilt. It is fully enclosed back to prevent light leaks and can be easily re-lamped from the front without the use of tools. It is suitable for homes, retailers, national chains and business establishments. H-Track luminaire is UL, cUL and ETL listed.
  • Comes in traditional style
  • BR20 bulb
  • For homes, retailers, national chains, business establishments

Overview

WAC Lighting Miniature line voltage H-track luminaire in white color, has metal body and polycarbonate adapter for longer use. The luminaire utilizes (1) BR20 60-Watt lamp for energy efficiency, superior color rendering and long life. It features 350-degree horizontal rotation and 90-degree vertical tilt. It is fully enclosed back to prevent light leaks and can be easily re-lamped from the front without the use of tools. It is suitable for homes, retailers, national chains and business establishments. H-Track luminaire is UL, cUL and ETL listed.

Specifications

Head Dimension
2-7/8 Inch Dia x 5 Inch Length
Lamp Included
No
Voltage Rating
120 Volt
Type
Miniature, Line Voltage
Style
Traditional
Socket Type
E26 Medium Screw-In
Lamp Type/Designation
(1) 60 Watt BR20
Shade Type
No
Standards
UL/cUL/ETL Listed
UNSPSC
39111508
Energy Star Flag
No
Shape
No
Construction
Metal Body, Polycarbonate Adapter
Manufacturer Part Number
HTK-725-WT
Manufacturer Name
WAC Lighting
UPC
79057600546
Color
White
Number of Lamps
1.0000
Lamp Wattage
60 Watt
Item Name
H-Track Luminaire
Finish
No
Dimmable
Yes
Dimensions
7-5/8 Inch Height
Degree of Protection
No
Brand Name
WAC Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.