Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HTK-103LED-DB Miniature Line Voltage H-Track Luminaire 120-Volt 8-Watt Dark Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HTK-103LED-DB Miniature Line Voltage H-Track Luminaire 120-Volt 8-Watt Dark Bronze

SKU: 491325
WAC Lighting Miniature line voltage H-track luminaire in dark bronze color, has formed metal body and polycarbonate adapter for longer use. It uses (1) 85 CRI 3000K 470-Lumen LED lamp for energy efficiency, superior color rendering and long life. The fixture provides 350-degree horizontal rotation and 90-degree vertical aiming for ease of use. It can be easily re-lamped from the front without the use of tools. It is suitable for living room, kitchen, bedroom, architectural, hospitality, retail and institutional. H-track luminaire is UL, cUL and ETL listed.
  • Tool-free lockable aiming
  • Fixtures are specifically designed to ensure proper lamp fit
  • For living room, kitchen, bedroom, architectural, hospitality, retail, institutional

Overview

WAC Lighting Miniature line voltage H-track luminaire in dark bronze color, has formed metal body and polycarbonate adapter for longer use. It uses (1) 85 CRI 3000K 470-Lumen LED lamp for energy efficiency, superior color rendering and long life. The fixture provides 350-degree horizontal rotation and 90-degree vertical aiming for ease of use. It can be easily re-lamped from the front without the use of tools. It is suitable for living room, kitchen, bedroom, architectural, hospitality, retail and institutional. H-track luminaire is UL, cUL and ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
3-1/16 Inch Dia x 2-5/8 Inch Length
Voltage Rating
120 Volt
Type
Miniature, Line Voltage
Style
Traditional
Socket Type
GU10
Lamp Type/Designation
(1) 8 Watt 85 CRI 3000K 470 Lumens MR16 LED
Shade Type
No
Color
Dark Bronze
Standards
UL/cUL/ETL Listed
UNSPSC
39111508
Energy Star Flag
No
sku
491325
Shape
No
UPC
79057622504
Manufacturer Name
WAC Lighting
Manufacturer Part Number
HTK-103LED-DB
Number of Lamps
1.0000
Brand Name
WAC Lighting
Average Life
25000 Hour
Construction
Formed Metal Body, Polycarbonate Adapter
Lamp Wattage
8 Watt
Item Name
H-Track Luminaire
Finish
No
Dimmable
Yes
Dimensions
5-7/16 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.