Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HTK-103-WT Miniature Line Voltage H-Track Luminaire 120 Volt 50 Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HTK-103-WT Miniature Line Voltage H-Track Luminaire 120 Volt 50 Watt White

SKU: 29034
WAC Lighting Miniature line voltage H-track luminaire in white color, has formed metal body and polycarbonate adapter for longer use. It uses (1) 50-Watt halogen lamp for energy efficiency, superior color rendering and long life. The fixture provides 350-degree horizontal rotation and 90-degree vertical aiming for ease of use. It can be easily re-lamped from the front without the use of tools. It is suitable for living room, kitchen, bedroom, architectural, hospitality, retail and institutional. H-track luminaire is UL, cUL and ETL listed.
  • Tool-free lockable aiming
  • Fixtures are specifically designed to ensure proper lamp fit
  • For living room, kitchen, bedroom, architectural, hospitality, retail, institutional

Overview

WAC Lighting Miniature line voltage H-track luminaire in white color, has formed metal body and polycarbonate adapter for longer use. It uses (1) 50-Watt halogen lamp for energy efficiency, superior color rendering and long life. The fixture provides 350-degree horizontal rotation and 90-degree vertical aiming for ease of use. It can be easily re-lamped from the front without the use of tools. It is suitable for living room, kitchen, bedroom, architectural, hospitality, retail and institutional. H-track luminaire is UL, cUL and ETL listed.

Specifications

List UOM Qty
1
Order UOM
ea
sku
29034
Shape
No
Shade Type
No
Average Life
25000 Hour
Construction
Formed Metal Body, Polycarbonate Adapter
Number of Lamps
1.0000
Brand Name
WAC Lighting
Color
White
Voltage Rating
120 Volt
Finish
No
Head Dimension
3-1/16 Inch Dia x 2-5/8 Inch Length
Type
Miniature, Line Voltage
UNSPSC
39111508
Item Name
H-Track Luminaire
Energy Star Flag
No
Manufacturer Part Number
HTK-103-WT
Manufacturer Name
WAC Lighting
Degree of Protection
No
Lamp Wattage
50 Watt
Lamp Type/Designation
(1) 50 Watt MR16 Halogen
Lamp Included
No
Socket Type
GU10
UPC
79057610904
Standards
UL/cUL/ETL Listed
Style
Traditional
Dimensions
5-7/16 Inch Height
Dimmable
Yes
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.