Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HT8-BK 1-Circuit H-Track System 8-ft 120-Volt Black Responsible Lighting®

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HT8-BK 1-Circuit H-Track System 8-ft 120-Volt Black Responsible Lighting®

SKU: 118740
WAC Lighting Responsible Lighting® Collection H-Track single circuit track system has voltage rating of 120-Volts and current rating of 20-Amps. This track system in black finish, features aluminum extrusion with copper bus wire. It measures 94-Inch x 1.38-Inch x 0.69-Inch. This 8-ft track system has maximum load capacity of 1920-Watts. This track system works well with compatible Quick Connect™ pendants and fixtures. It supports drywall or suspended ceiling mounting for easy installation. It comes with mounting hardware and end caps. Track system is UL and cUL listed.
  • May be field cut and easily installed on a variety of surfaces
  • Retrofits into many popular track systems on the market today
  • Conductor isolated ground

Overview

WAC Lighting Responsible Lighting® Collection H-Track single circuit track system has voltage rating of 120-Volts and current rating of 20-Amps. This track system in black finish, features aluminum extrusion with copper bus wire. It measures 94-Inch x 1.38-Inch x 0.69-Inch. This 8-ft track system has maximum load capacity of 1920-Watts. This track system works well with compatible Quick Connect™ pendants and fixtures. It supports drywall or suspended ceiling mounting for easy installation. It comes with mounting hardware and end caps. Track system is UL and cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Collection
Responsible Lighting®
Voltage Rating
120 Volt
Socket Type
No
Shade Type
No
Standards
UL/cUL Listed
UNSPSC
39111508
Energy Star Flag
No
Shape
No
Amperage Rating
20 Amp
UPC
79057600521
Manufacturer Name
WAC Lighting
Manufacturer Part Number
HT8-BK
Brand Name
WAC Lighting
Construction
Aluminum Extrusion with Copper Bus Wire
Mounting
Dry Wall/Suspended/Ceiling
Maximum Load Capacity
1920 Watt
Item Name
1-Circuit H-Track System
Finish
Black
Dimmable
No
Dimensions
1.38 Inch Width x 0.69 Inch Height
Degree of Protection
No

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.