Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HT4-BK 1-Circuit H-Track System 4-ft 120-Volt 1920-Watt Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HT4-BK 1-Circuit H-Track System 4-ft 120-Volt 1920-Watt Black

SKU: 118738
WAC Lighting 1-Circuit H-track system in black color, has aluminum extrusion with copper bus wire for good conductivity. The track can be field cut and easily installed on a variety of surfaces. It has a voltage rating of 120-Volts and current rating of 20-Amps. You can use compatible Quick Connect™ pendants and fixtures with each system and is suitable for aerospace. The system is supplied with end caps and mounting hardware. 1-Circuit H-track system meets UL, cUL, ETL and ASHRAE 90.1 standards.
  • Retrofits into many popular track systems on the market today
  • Has a voltage rating of 120-Volts
  • Has a current rating of 20-Amps
  • For aerospace

Overview

WAC Lighting 1-Circuit H-track system in black color, has aluminum extrusion with copper bus wire for good conductivity. The track can be field cut and easily installed on a variety of surfaces. It has a voltage rating of 120-Volts and current rating of 20-Amps. You can use compatible Quick Connect™ pendants and fixtures with each system and is suitable for aerospace. The system is supplied with end caps and mounting hardware. 1-Circuit H-track system meets UL, cUL, ETL and ASHRAE 90.1 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Voltage Rating
120 Volt
Socket Type
No
Shade Type
No
Color
Black
Standards
UL/cUL, ETL Listed, ASHRAE 90.1
UNSPSC
39111508
Energy Star Flag
No
sku
118738
Shape
No
Amperage Rating
20 Amp
UPC
79057600517
Manufacturer Name
WAC Lighting
Manufacturer Part Number
HT4-BK
Brand Name
No
Construction
Aluminum, Copper Bus Wire
Mounting
Dry Wall/Suspended/Ceiling
Maximum Load Capacity
1920 Watt
Item Name
1-Circuit H-Track System
Finish
No
Dimmable
No
Dimensions
1-3/8 Inch Width x 11/16 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.