Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HR-LED321-WT/WT 3-Inch White Step Baffle Down Light Trim Round White LEDme®

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HR-LED321-WT/WT 3-Inch White Step Baffle Down Light Trim Round White LEDme®

SKU: 133408
WAC Lighting LEDme® Collection 3-Inch Round step baffle downlight trim in white color, features durable die-cast aluminum construction. It accommodates three 3-Watt LED lamps and is ideal for use with HR-LED309 series housings. It measures 4-1/2-Inch OD x 2-3/8-Inch. Step baffle downlight trim is UL/cUL listed.
  • Narrow flood beam spread
  • Deep regression produces a very low glare with 40-degree cut-off angle
  • Smooth and continuous ELV dimming

Overview

WAC Lighting LEDme® Collection 3-Inch Round step baffle downlight trim in white color, features durable die-cast aluminum construction. It accommodates three 3-Watt LED lamps and is ideal for use with HR-LED309 series housings. It measures 4-1/2-Inch OD x 2-3/8-Inch. Step baffle downlight trim is UL/cUL listed.

Specifications

Lamp Type/Designation
(3) 3 Watt LED
Shape
Round
Socket Type
No
Ceiling Type
No
Collection
LEDme®
Lamp Included
No
Shade Type
No
Trim Size
3 Inch
Component Type
Trim
Trim Type
Step Baffle
Energy Star Flag
No
UNSPSC
39111505
UPC
79057617105
Manufacturer Name
WAC Lighting
Manufacturer Part Number
HR-LED321-WT/WT
Average Life
100000 Hour
Brand Name
WAC Lighting
Construction
Durable Die Cast Aluminum Housing
Lamp Wattage
3 Watt
Item Name
Down Light Trim
For Use With
HR-LED309 Series HousingS
Finish
White Trim and Baffle
Dimmable
No
Dimensions
4-1/2 Inch OD x 2-3/8 Inch Height
Degree of Protection
No
Standards
UL/cUL Listed, Damp Location Rated
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.