Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HR-LED211E-W-WT Dimmable 1-Inch Recessed Down Light Fixture 120-Volt AC Round (1) 3-Watt 85 CRI 3000K 160-Lumens LED White LEDme®

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HR-LED211E-W-WT Dimmable 1-Inch Recessed Down Light Fixture 120-Volt AC Round (1) 3-Watt 85 CRI 3000K 160-Lumens LED White LEDme®

SKU: 121581
WAC Lighting LEDme® Collection 1-Inch Recessed downlight fixture employs 3-Watt LED lamp with average life of 100000 hours to deliver light of brightness 160 Lumens. LED Lamp has color rendering index of 85 and color temperature of 3000K. It has voltage rating of 120-Volt AC. Dimmable downlight fixture in white finish, has die-cast aluminum construction for longer endurance. It measures 15 - 24-1/2-Inch x 5-5/8-Inch x 3-1/8-Inch. Downlight fixture with 2-1/2-Inch cut out, supports hanger bar mounting to make installation easy. It features seven knockouts and four Romex® style wiring connectors provided for making installation easier. Downlight fixture is ETL and cETL listed.
  • All-in-one unit, ready to install right out of box
  • Less than 1/16-Inch thick, super low profile die-cast aluminum trim
  • Narrow flood beam spread
  • 350-Degree horizontal rotation
  • IC Rated
  • Integral driver configuration
  • Aperture of 1-Inch
  • Dimmable

Overview

WAC Lighting LEDme® Collection 1-Inch Recessed downlight fixture employs 3-Watt LED lamp with average life of 100000 hours to deliver light of brightness 160 Lumens. LED Lamp has color rendering index of 85 and color temperature of 3000K. It has voltage rating of 120-Volt AC. Dimmable downlight fixture in white finish, has die-cast aluminum construction for longer endurance. It measures 15 - 24-1/2-Inch x 5-5/8-Inch x 3-1/8-Inch. Downlight fixture with 2-1/2-Inch cut out, supports hanger bar mounting to make installation easy. It features seven knockouts and four Romex® style wiring connectors provided for making installation easier. Downlight fixture is ETL and cETL listed.

Specifications

Lamp Wattage
3 Watt
Shape
Round
Number of Lamps
1.0000
Mounting
Hanger Bar
Lumens
160 Lumens
Item Name
Recessed Down Light Fixture
Frequency Rating
60 Hz
For Use With
Recessed Down Light
Finish
White
Dimmable
Yes
Dimensions
15 - 24-1/2 Inch Length x 5-5/8 Inch Width x 3-1/8 Inch Height
Degree of Protection
No
Cutout Size
2-1/2 Inch
Voltage Rating
120 Volt AC
Component Type
Complete Lighting
Energy Star Flag
No
UNSPSC
39111505
Standards
ETL/cETL Listed, Damp Location Rated
Trim Type
No
Trim Size
1 Inch
Construction
Die Cast Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
Electronic
Collection
LEDme®
Ceiling Type
No
CRI
85.0000
Socket Type
No
Color Temperature
3000K
Manufacturer Name
WAC Lighting
Feature8
Dimmable
UPC
79057619293
Manufacturer Part Number
HR-LED211E-W-WT
Brand Name
WAC Lighting
Average Life
100000 Hour
Revit Files Link List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.