Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HR-86-WT Low Voltage Button Light 20-Watt 12/24-Volt 2900K White Responsible Lighting®

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HR-86-WT Low Voltage Button Light 20-Watt 12/24-Volt 2900K White Responsible Lighting®

SKU: 1007
WAC Lighting Responsible Lighting® Collection Low-voltage round button light employs 20-Watt 2-Pin ceramic socket xenon lamp that delivers light of brightness 200 Lumens. LED Lamp has color rendering index of 85 and color temperature of 2900K. It has voltage rating of 12-Volts/24-Volts. Dimmable light in white finish, has outer steel and inner cast aluminum construction for longer endurance. It measures 2-5/8-Inch OD x 1-7/8-Inch ID x 1-Inch. It works with 120-Volts primary/12-Volts secondary transformer for reliable operation and supports surface mounting for making installation easier. Light featuring 72-Inch lead wires, is ideal for use with Class 2 power supply. Light is UL and cUL listed.
  • Low profile and shallow installation depth
  • Cut-out template included for recessed installations
  • Has voltage rating of 12/24 Volt

Overview

WAC Lighting Responsible Lighting® Collection Low-voltage round button light employs 20-Watt 2-Pin ceramic socket xenon lamp that delivers light of brightness 200 Lumens. LED Lamp has color rendering index of 85 and color temperature of 2900K. It has voltage rating of 12-Volts/24-Volts. Dimmable light in white finish, has outer steel and inner cast aluminum construction for longer endurance. It measures 2-5/8-Inch OD x 1-7/8-Inch ID x 1-Inch. It works with 120-Volts primary/12-Volts secondary transformer for reliable operation and supports surface mounting for making installation easier. Light featuring 72-Inch lead wires, is ideal for use with Class 2 power supply. Light is UL and cUL listed.

Specifications

Collection
Responsible Lighting®
Lamp Included
Yes
Voltage Rating
12/24 Volt
Type
Low Voltage
Socket Type
Bi-Pin
Shape
Round
Transformer Type
120 Volt Primary/12 Volt Secondary
Lamp Type/Designation
20 Watt 85 CRI 2900K 200 Lumens Xenon
Shade Type
No
Standards
UL/cUL Listed
GTIN
00790576075570
UNSPSC
39111528
Energy Star Flag
No
Manufacturer Part Number
HR-86-WT
Manufacturer Name
WAC Lighting
UPC
79057607557
Mounting
Surface
Lamp Wattage
20 Watt
Item Name
Button Light
Finish
White
Dimmable
Yes
Dimensions
1-7/8 Inch ID x 2-5/8 Inch OD x 1 Inch Height
Degree of Protection
No
Construction
Steel Outer, Cast Aluminum Inner
Brand Name
WAC Lighting

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.