Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HR-86-BN Low Voltage Button Light 20-Watt 12/24-Volt Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HR-86-BN Low Voltage Button Light 20-Watt 12/24-Volt Brushed Nickel

SKU: 1014
WAC Lighting Low voltage button light offers a low-profile and shallow installation depth for tight spaces. It has 20-Watt Xenon integrated lamp for energy efficiency and long life. The light inner is made of cast aluminum and outer from steel for enhanced durability. It includes cutout template for recessed installations. Button light is cUL listed.
  • Must be used with a Class 2 power supply
  • Supplied with 72-Inch wires
  • Round in shape

Overview

WAC Lighting Low voltage button light offers a low-profile and shallow installation depth for tight spaces. It has 20-Watt Xenon integrated lamp for energy efficiency and long life. The light inner is made of cast aluminum and outer from steel for enhanced durability. It includes cutout template for recessed installations. Button light is cUL listed.

Specifications

Driver Type
ELV Dimming
Voltage Rating
12/24 Volt
Type
Low Voltage
Socket Type
Bi-Pin
Shape
Round
Lamp Included
Yes
Lamp Type/Designation
20 Watt Xenon
Shade Type
No
Standards
cUL Listed
GTIN
00790576075587
UNSPSC
39111528
Energy Star Flag
No
Construction
Cast Aluminum Inner, Steel Outer
UPC
79057607558
Manufacturer Name
WAC Lighting
Manufacturer Part Number
HR-86-BN
Finish
Brushed Nickel
Mounting
Surface
Lamp Wattage
20 Watt
Item Name
Button Light
Dimmable
Yes
Brand Name
WAC Lighting
Degree of Protection
No
Is PFA Discontinued
No
Leaf Node Search
Under-Cabinet & Puck Lights
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Under-Cabinet & Puck Lights

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.