Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HR-8402HL Dimmable Low Voltage Non-IC 4-Inch New Construction Housing 120 - 277-Volt AC Input 12-Volt Output 1-Light Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HR-8402HL Dimmable Low Voltage Non-IC 4-Inch New Construction Housing 120 - 277-Volt AC Input 12-Volt Output 1-Light Black

SKU: 74999
WAC Lighting Low voltage new construction housing in black finish, has 20-Gauge steel construction for durability. It measures 15 to 24-1/2-Inch x 6-11/16-Inch x 6-5/16-Inch. The housing has an integral magnetic transformer, low voltage dimmer and dimmable driver for efficient lighting. The housing incorporates ceramic bi-pin socket to accommodate 75-Watts power rated MR16 lamp. It features proven core and coil technology for long service life. The housing includes J-box that is accessible through ceiling and thermal protector to offer protection against over lamping. It has a voltage rating of 120 to 277-Volt AC input and provides 12-Volt output at 50/60-Hz frequency. The housing comes with hanger bar to mount on non-insulated ceiling. This housing is suitable for use with 4-Inch trim for 2 x 8 joist installations in shallow applications. Housing meets UL/cUL, ETL, ADA and Title 24 standards.
  • Dimmable
  • Provides 3-Inch clearance on all sides when insulation is present
  • Rated for branch and chain wiring
  • Includes J-box and transformer that are accessible through ceiling
  • J-Box seven knockouts and four Romex® style wiring connectors provide easy installation
  • Suitable for use with 4-Inch trim for 2 x 8 joist installations in shallow applications

Overview

WAC Lighting Low voltage new construction housing in black finish, has 20-Gauge steel construction for durability. It measures 15 to 24-1/2-Inch x 6-11/16-Inch x 6-5/16-Inch. The housing has an integral magnetic transformer, low voltage dimmer and dimmable driver for efficient lighting. The housing incorporates ceramic bi-pin socket to accommodate 75-Watts power rated MR16 lamp. It features proven core and coil technology for long service life. The housing includes J-box that is accessible through ceiling and thermal protector to offer protection against over lamping. It has a voltage rating of 120 to 277-Volt AC input and provides 12-Volt output at 50/60-Hz frequency. The housing comes with hanger bar to mount on non-insulated ceiling. This housing is suitable for use with 4-Inch trim for 2 x 8 joist installations in shallow applications. Housing meets UL/cUL, ETL, ADA and Title 24 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Driver Type
MLV Dimming
Number of Lamps
1.0000
Shape
No
Socket Type
Ceramic Bi-Pin
Type
Low Voltage
Voltage Rating
120 - 277 Volt AC Input, 12 Volt Output
Ceiling Type
Non-Insulated
Energy Star Flag
No
Fixture Wattage
75 Watt
Standards
UL Listed, ETL Listed, cUL Certified, ADA, Title 24 Compliant
Lamp Included
No
Lamp Type/Designation
(1) 75 Watt MR16
Shade Type
No
Transformer Type
Magnetic
Trim Size
4 Inch
Component Type
Housing
Trim Type
No
UNSPSC
39111505
Mounting
Hanger Bar
UPC
79057600371
Manufacturer Name
WAC Lighting
Manufacturer Part Number
HR-8402HL
Lamp Wattage
75 Watt
Item Name
New Construction Housing
Frequency Rating
50/60 Hz
Finish
Black
Dimmable
Yes
Dimensions
15 - 24-1/2 Inch Length x 6-11/16 Inch Width x 6-5/16 Inch Height
Degree of Protection
No
Cutout Size
4-3/8 Inch
Brand Name
WAC Lighting
Construction
20 Gauge Steel

Documents

Brochure Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.