Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HR-834-WT/WT 2-1/2-Inch Step Baffle Low Voltage Recessed Down Light Trim Round White

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HR-834-WT/WT 2-1/2-Inch Step Baffle Low Voltage Recessed Down Light Trim Round White

SKU: 1330
WAC Lighting 2.5-Inch Low-voltage round recessed downlight step baffle trim in white color, features die-cast aluminum construction. It accommodates MR16 halogen/LED lamp. Trim has outer diameter of 3-9/16-inches and is ideal for use with HR-800 series low-voltage miniature housings. Downlight step baffle trim is UL/cUL listed.
  • Retention clips secure lens firmly to lamp
  • Employs MR16 halogen/LED lamp
  • Has trim size of 2-1/2-inches

Overview

WAC Lighting 2.5-Inch Low-voltage round recessed downlight step baffle trim in white color, features die-cast aluminum construction. It accommodates MR16 halogen/LED lamp. Trim has outer diameter of 3-9/16-inches and is ideal for use with HR-800 series low-voltage miniature housings. Downlight step baffle trim is UL/cUL listed.

Specifications

Standards
UL/cUL Listed, Damp Location Rated
Shape
Round
Mounting
Recessed
Socket Type
No
Type
Low Voltage
Ceiling Type
No
Energy Star Flag
No
Lamp Included
No
Lamp Type/Designation
MR16 Halogen/LED
Shade Type
No
Trim Size
2-1/2 Inch
Component Type
Trim
Trim Type
Step Baffle
UNSPSC
39111505
Manufacturer Part Number
HR-834-WT/WT
Manufacturer Name
WAC Lighting
UPC
79057602965
Dimensions
3-9/16 Inch OD
Item Name
Recessed Down Light Trim
For Use With
2.5 Inch Low Voltage Recessed Down Light Trim 834
Finish
White Trim and Baffle
Dimmable
No
Degree of Protection
No
Construction
Die Cast Aluminum
Brand Name
WAC Lighting
Eclipse Keywords Numeric
79057629658

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.