Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HR-801 Low Voltage Non-IC 2-1/2-Inch Recessed Down Light Remodel Housing With Electronic Transformer 120-Volt Input 12-Volt Lamp Round Galvanized Black Painted

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HR-801 Low Voltage Non-IC 2-1/2-Inch Recessed Down Light Remodel Housing With Electronic Transformer 120-Volt Input 12-Volt Lamp Round Galvanized Black Painted

SKU: 128045
WAC Lighting Low-voltage 2.5-Inch recessed downlight remodel housing in galvanized, black painted finish, features 20-gauge steel construction. This round housing accommodates 50-Watt MR16 LED lamp that has voltage rating of 12-Volts. It is non-insulated ceiling mountable. It has cut out of size 3-inches. Housing is suitable for chain wiring. It measures 11-5/8-Inch x 5-Inch. It has advanced auto reset, soft start and short-circuit protection features. It contains three 1/2-Inch knockouts for easy wire entry and exit. Housing is UL/cUL listed.
  • 3-Inch Clearance on all sides when insulation is present
  • Suitable for Shallow joist Installations
  • Ceiling opening provides easy access to J-box and transformer

Overview

WAC Lighting Low-voltage 2.5-Inch recessed downlight remodel housing in galvanized, black painted finish, features 20-gauge steel construction. This round housing accommodates 50-Watt MR16 LED lamp that has voltage rating of 12-Volts. It is non-insulated ceiling mountable. It has cut out of size 3-inches. Housing is suitable for chain wiring. It measures 11-5/8-Inch x 5-Inch. It has advanced auto reset, soft start and short-circuit protection features. It contains three 1/2-Inch knockouts for easy wire entry and exit. Housing is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
sku
128045
Socket Type
No
Type
Low Voltage
Voltage Rating
120 Volt Input, 12 Volt Lamp
Ceiling Type
Non-Insulated
Energy Star Flag
No
Standards
UL/cUL Listed, Damp Location Rated
Lamp Included
No
Lamp Type/Designation
50 Watt MR16 LED
Shade Type
No
Transformer Type
1 Watt Minimum Load 120 Volt Input Electronic
Trim Size
2-1/2 Inch
Component Type
Housing
Trim Type
No
UNSPSC
39111515
GTIN
00790576014937
Mounting
Flat Wing Spring
UPC
79057601493
Manufacturer Name
WAC Lighting
Manufacturer Part Number
HR-801
Lamp Wattage
50 Watt
Item Name
Recessed Down Light Remodel Housing
For Use With
Chain Wiring
Finish
Galvanized Black Painted
Dimmable
No
Dimensions
11-5/8 Inch Length x 5 Inch Height
Degree of Protection
No
Cutout Size
3 Inch
Brand Name
WAC Lighting
Construction
20 Gauge Steel
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.