Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HR-3LED-TL820-WT Dimmable Trimless 3-1/2-Inch LED Shallow Housing Square White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HR-3LED-TL820-WT Dimmable Trimless 3-1/2-Inch LED Shallow Housing Square White Powder Coated

SKU: 414517
WAC Lighting Trimless 3.5-Inch LED shallow housing in white powder coat painted finish, features die-cast aluminum construction. This square housing has LED lamp that has voltage rating of 120 - 277-Volt AC. It is 1/2 - 1-1/2-Inch ceiling retention clip mountable and fits perfectly in tight plenum. It measures 16-1/2-Inch x 14-1/2 - 21-1/2-Inch x 3-1/2-Inch. Housing is ETL/cETL listed and Energy Star certified.
  • 35-Degree Cut-off angle
  • Wet location rated for trims
  • Bridgelux Vero 10 Total power consumption of 22.5-Watts with included driver
  • Comparable to 75-Watt MR16
  • Dimmable

Overview

WAC Lighting Trimless 3.5-Inch LED shallow housing in white powder coat painted finish, features die-cast aluminum construction. This square housing has LED lamp that has voltage rating of 120 - 277-Volt AC. It is 1/2 - 1-1/2-Inch ceiling retention clip mountable and fits perfectly in tight plenum. It measures 16-1/2-Inch x 14-1/2 - 21-1/2-Inch x 3-1/2-Inch. Housing is ETL/cETL listed and Energy Star certified.

Specifications

Shape
Square
Mounting
Retention Clip
Item Name
Shallow Housing
Finish
White Powder Coated
Dimmable
Yes
Dimensions
16-1/2 Inch Length x 14-1/2 - 21-1/2 Inch Width x 3-1/2 Inch Height
Degree of Protection
No
Voltage Rating
120 - 277 Volt AC
Type
Trimless
Component Type
Housing
Energy Star Flag
No
UNSPSC
39111505
Standards
ETL/cETL Listed, Energy Star and Reg Qualified
Trim Type
LED
Trim Size
3-1/2 Inch
Construction
Die Cast Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
22.5 Watt
Ceiling Type
No
Socket Type
No
Color Temperature
No
Manufacturer Name
WAC Lighting
sku
414517
UPC
79057633771
Manufacturer Part Number
HR-3LED-TL820-WT
Brand Name
WAC Lighting
Average Life
70000 Hour
Is Not Returnable
No
Hazardous Materials Code
N
Revit Files Link
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.