Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HR-3LED-T318F-27WT Dimmable 3-1/2-Inch LED Adjustable Reflector Trim Round White Powder Coated Tesla Pro

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HR-3LED-T318F-27WT Dimmable 3-1/2-Inch LED Adjustable Reflector Trim Round White Powder Coated Tesla Pro

SKU: 118856
WAC Lighting Tesla Pro Collection 3.5-Inch Round LED adjustable reflector trim features durable die-cast aluminum construction with white powder coated painted finish. This trim incorporates multi-chip LED technology for maximum brightness. It has 21.5-Watt 785-Lumens LED lamp that has voltage rating of 120-Volt AC. The 85-CRI lamp has a color temperature of 2700K. Trim features interchangeable reflectors for changing beam spreads. It measures 5-1/4-Inch OD x 5-5/8-Inch. It is ideal for use with Tesla 3.5-Inch high output LED downlights. LED adjustable reflector trim is ETL/cETL listed.
  • Flood, narrow flood and spot beam spreads
  • 35-Degree cut-off angle for glare control
  • Smooth and continuous ELV dimming
  • Replaceable LED modules
  • Maintains lamp in vertical position from a 0 - 30-degree slope
  • Adjustment allow for accent lighting of wall art

Overview

WAC Lighting Tesla Pro Collection 3.5-Inch Round LED adjustable reflector trim features durable die-cast aluminum construction with white powder coated painted finish. This trim incorporates multi-chip LED technology for maximum brightness. It has 21.5-Watt 785-Lumens LED lamp that has voltage rating of 120-Volt AC. The 85-CRI lamp has a color temperature of 2700K. Trim features interchangeable reflectors for changing beam spreads. It measures 5-1/4-Inch OD x 5-5/8-Inch. It is ideal for use with Tesla 3.5-Inch high output LED downlights. LED adjustable reflector trim is ETL/cETL listed.

Specifications

Lumens
785 Lumens
Socket Type
No
Shape
Round
Mounting
(2) Heavy Gauge Retention Clips
Lamp Wattage
21.5 Watt
Item Name
Adjustable Reflector Trim
For Use With
Tesla - 3.5 Inch High Output LED Down Lights
Finish
White Powder Coated
Dimmable
Yes
Dimensions
5-1/4 Inch OD x 5-5/8 Inch Height
Degree of Protection
No
Voltage Rating
120 Volt AC
Component Type
Trim
Energy Star Flag
No
UNSPSC
39111505
Standards
ETL/cETL Listed, Damp Location Rated
Trim Type
LED
Trim Size
3-1/2 Inch
Construction
Durable Die Cast Aluminum Housing
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Collection
Tesla Pro
Ceiling Type
No
CRI
85.0000
Color Temperature
2700K
Manufacturer Part Number
HR-3LED-T318F-27WT
UPC
79057622832
Manufacturer Name
WAC Lighting
Brand Name
WAC Lighting
Average Life
50000 Hour
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.