Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Driver Type | Electronic |
Shape | No |
sku | 107275 |
Socket Type | No |
Voltage Rating | 120 - 277 Volt AC |
Ceiling Type | Non-Insulated, Air-Tight |
Collection | Tesla Pro |
Energy Star Flag | No |
Fixture Wattage | 21.5 Watt |
Standards | ETL/cETL Listed |
Lamp Included | No |
Lamp Type/Designation | LED |
Shade Type | No |
Trim Size | 3-1/2 Inch |
Component Type | Housing |
Trim Type | No |
UNSPSC | 39111505 |
Mounting | (2) Heavy Gauge Inner Retention Clips |
UPC | 79057621436 |
Manufacturer Name | WAC Lighting |
Manufacturer Part Number | HR-3LED-R18D-A |
Item Name | New Construction Remodel Housing |
For Use With | HR-3LED Tesla 3.5 Inch Series Trims |
Finish | No |
Dimmable | Yes |
Dimensions | 16-1/2 Inch Length x 6-5/8 Inch Height |
Degree of Protection | No |
Cutout Size | 4-5/8 Inch |
Brand Name | WAC Lighting |
Construction | 20 Gauge Steel |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.