Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HR-3LED-H20A-F-27 Dimmable New Construction 3-1/2-Inch LED Shallow Housing 120 - 277-Volt AC White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HR-3LED-H20A-F-27 Dimmable New Construction 3-1/2-Inch LED Shallow Housing 120 - 277-Volt AC White Powder Coated

SKU: 396303
WAC Lighting 3.5-Inch New construction led shallow housing in white powder coat painted finish, features die-cast aluminum construction. It has 85 CRI 1315-Lumens 2700K LED lamp that has voltage rating of 120 - 277-Volt AC. It is 1/2 - 1-1/2-Inch ceiling retention clip mountable and fits perfectly in tight plenum. It measures 16-1/2-Inch x 14-1/2 - 21-1/2-Inch x 3-1/2-Inch. Housing is ETL/cETL listed and Energy Star certified.
  • 3.5-Inch Trim aperture, 3.5-Inch housing height
  • 35-Degree Cut-off angle
  • 100 - 10% With 0 - 10-Volt dimmer, 100 - 15% with electronic low-voltage dimmer (120-Volts)

Overview

WAC Lighting 3.5-Inch New construction led shallow housing in white powder coat painted finish, features die-cast aluminum construction. It has 85 CRI 1315-Lumens 2700K LED lamp that has voltage rating of 120 - 277-Volt AC. It is 1/2 - 1-1/2-Inch ceiling retention clip mountable and fits perfectly in tight plenum. It measures 16-1/2-Inch x 14-1/2 - 21-1/2-Inch x 3-1/2-Inch. Housing is ETL/cETL listed and Energy Star certified.

Specifications

Shape
No
Mounting
Retention Clip
Lumens
1315 Lumens
Item Name
LED Shallow Housing
Finish
White Powder Coated
Dimmable
Yes
Dimensions
16-1/2 Inch Length x 14-1/2 - 21-1/2 Inch Width x 3-1/2 Inch Height
Degree of Protection
No
Voltage Rating
120 - 277 Volt AC
Type
New Construction
Component Type
Housing
Energy Star Flag
No
UNSPSC
39111505
Standards
ETL/cETL Listed Wet Location Rated, Airtight, Energy Star and Reg Qualified
Trim Type
No
Trim Size
3-1/2 Inch
Construction
Die Cast Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
22.5 Watt
Ceiling Type
No
CRI
85.0000
Socket Type
No
Color Temperature
2700K
Manufacturer Name
WAC Lighting
UPC
79057633810
Manufacturer Part Number
HR-3LED-H20A-F-27
Brand Name
WAC Lighting
Average Life
70000 Hour
List UOM Qty
1

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.