WAC Lighting HR-2LED-R14D Dimmable Non-IC 2-Inch Adjustable Remodel Housing 120 - 277-Volt AC Tesla Pro

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HR-2LED-R14D Dimmable Non-IC 2-Inch Adjustable Remodel Housing 120 - 277-Volt AC Tesla Pro

SKU: 394600
WAC Lighting Tesla Pro Collection 2-Inch Adjustable remodel housing features 20-gauge steel construction. It accommodates LED lamp that has voltage rating of 120 - 277-Volt AC. It is 1/2-Inch non-insulated ceiling mountable. It has cut out of size 3-5/8-inches. Housing is suitable for use with HR-2LED Tesla 2-Inch series trims. It measures 29-1/2-Inch x 2-Inch. Housing comes with three knockouts and push-in wire connector for easy installation. Housing is ETL/cETL listed.
  • Allows adjustment in any direction when used with adjustable trims
  • Requires 3-Inch of clearance from insulation on all sides
  • Trim is compatible with Tesla Pro 2-Inch HR2LD-ET109P series, HR-2LEDT209P series, HR-2LEDT109P series, HR-2LEDT709P series, HR-2LEDT309P series, HR-2LEDT509P series, Tesla 2-Inch HR-2LD-ET109 series, HR-2LED-T209 series, HR-2LED-T109 series
  • Dimmable

Overview

WAC Lighting Tesla Pro Collection 2-Inch Adjustable remodel housing features 20-gauge steel construction. It accommodates LED lamp that has voltage rating of 120 - 277-Volt AC. It is 1/2-Inch non-insulated ceiling mountable. It has cut out of size 3-5/8-inches. Housing is suitable for use with HR-2LED Tesla 2-Inch series trims. It measures 29-1/2-Inch x 2-Inch. Housing comes with three knockouts and push-in wire connector for easy installation. Housing is ETL/cETL listed.

Specifications

Lamp Type/Designation
LED
Shape
No
Socket Type
No
Voltage Rating
120 - 277 Volt AC
Ceiling Type
Non-Insulated
Collection
Tesla Pro
Driver Type
Electronic
Lamp Included
No
Shade Type
No
Trim Size
2 Inch
Component Type
Housing
Trim Type
No
Energy Star Flag
No
UNSPSC
39111505
UPC
79057637657
Manufacturer Name
WAC Lighting
Manufacturer Part Number
HR-2LED-R14D
Mounting
1/2 - 3/4 Inch Surface
Brand Name
WAC Lighting
Construction
20 Gauge Steel
Cutout Size
3-5/8 Inch
Item Name
Adjustable Remodel Housing
For Use With
HR-2LED Tesla 2 Inch Series Trims
Finish
No
Dimmable
Yes
Dimensions
29-1/2 Inch Length x 2 Inch Width
Degree of Protection
No
Standards
ETL/cETL Listed

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.