Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting HHT-826-WT Low Voltage H-Track Luminaire 50-Watt 120/12-Volt White Powder Coated Dune

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting HHT-826-WT Low Voltage H-Track Luminaire 50-Watt 120/12-Volt White Powder Coated Dune

SKU: 95823
WAC Lighting Dune Collection Low voltage H-track luminaire in white powder-coated finish, has die-cast aluminum fixture and polycarbonate transformer adapter. This dimmable luminaire is compatible with 1 to 60-Watt load transformer. It features bi-pin GU5.3 ceramic socket and clear lens shade that can accommodate one 50-Watt MR16 halogen lamp. The 5-1/2-Inch luminaire has a voltage rating of 120-Volts and 12-Volts. It is suitable for residential, retail and hospitality environments applications. The H-track luminaire meets UL/cUL and ETL standards.
  • Made from die-cast aluminum for added durability and corrosion resistance
  • Supports 350-Degree horizontal rotation and 90-Degree vertical tilt
  • Has loop back aiming arm for simple adjustments
  • Has screw-on lens cap
  • Works with 1 to 60-Watt load transformer
  • Features a heat-resistant rubber grips over rear socket assemblies
  • Has polycarbonate track adapter
  • Suitable for residential, retail and hospitality environment applications

Overview

WAC Lighting Dune Collection Low voltage H-track luminaire in white powder-coated finish, has die-cast aluminum fixture and polycarbonate transformer adapter. This dimmable luminaire is compatible with 1 to 60-Watt load transformer. It features bi-pin GU5.3 ceramic socket and clear lens shade that can accommodate one 50-Watt MR16 halogen lamp. The 5-1/2-Inch luminaire has a voltage rating of 120-Volts and 12-Volts. It is suitable for residential, retail and hospitality environments applications. The H-track luminaire meets UL/cUL and ETL standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
2-1/2 Inch Dia x 4 Inch Length
Driver Type
ELV Dimming to 1%
Collection
Dune
Voltage Rating
120/12 Volt
Type
Low Voltage
Socket Type
Bi-Pin GU5.3 Ceramic
Lamp Type/Designation
(1) 50 Watt MR16 Halogen
Shade Type
Clear Lens
Transformer Type
20 Watt Minimum Load
Standards
UL Listed, cUL Certified, ETL Listed
UNSPSC
39111508
Energy Star Flag
No
Shape
No
Fixture Wattage
50 Watt
UPC
79057600290
Manufacturer Name
WAC Lighting
Manufacturer Part Number
HHT-826-WT
Feature8
Suitable for residential, retail and hospitality environment applications
Number of Lamps
1.0000
Brand Name
WAC Lighting
Construction
Die Cast Aluminum Fixture, Polycarbonate Transformer Adapter
Mounting
Screw
Lamp Wattage
50 Watt
Item Name
H-Track Luminaire
Finish
White Powder Coated
Dimmable
Yes
Dimensions
5-1/2 Inch Extension
Degree of Protection
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.