Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting H-LED25F-27-BK 10-Light LED H-Track Light Fixture 25-Watt 120-Volt 2700K Black LEDme®

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting H-LED25F-27-BK 10-Light LED H-Track Light Fixture 25-Watt 120-Volt 2700K Black LEDme®

SKU: 415928
WAC Lighting LEDme® Collection H-Track light fixture has die-cast aluminum construction with black finish for long-life durability. This fixture supports up to ten 2700K 85-CRI 1210-Lumen LED lamps. It operates at a voltage rating of 120-Volts, power rating of 25-Watts and frequency rating of 50/60-Hz. It is free of projected heat and UV and IR radiation. This fixture comes with single tool-free lens assembly for easy in field change out of beam angle. It is suitable for upscale residential and commercial environments. The H-track light fixture meets ETL, cETL and Energy Star® standards.
  • Available in two interchangeable optics that may be ordered separately
  • 360-degree horizontal and 90-degree vertical hot aiming
  • 10 to 100% dimming
  • To upscale residential and commercial environments

Overview

WAC Lighting LEDme® Collection H-Track light fixture has die-cast aluminum construction with black finish for long-life durability. This fixture supports up to ten 2700K 85-CRI 1210-Lumen LED lamps. It operates at a voltage rating of 120-Volts, power rating of 25-Watts and frequency rating of 50/60-Hz. It is free of projected heat and UV and IR radiation. This fixture comes with single tool-free lens assembly for easy in field change out of beam angle. It is suitable for upscale residential and commercial environments. The H-track light fixture meets ETL, cETL and Energy Star® standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Collection
LEDme®
Voltage Rating
120 Volt
Socket Type
No
Lamp Type/Designation
85 CRI 2700K 1210 Lumens LED
Shade Type
No
Standards
cETL, ETL Listed, Energy Star and Reg Qualified
UNSPSC
39111508
Energy Star Flag
No
sku
415928
Shape
No
UPC
79057623702
Manufacturer Name
WAC Lighting
Manufacturer Part Number
H-LED25F-27-BK
Number of Lamps
10.0000
Brand Name
WAC Lighting
Average Life
100000 Hour
Construction
Die Cast Aluminum
Lamp Wattage
25 Watt
Item Name
H-Track Light Fixture
Frequency Rating
50/60 Hz
Finish
Black
Dimmable
Yes
Dimensions
7.4 Inch Length x 4.3 Inch Width x 1.8 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.