Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting FM-306-930-BZ LED Lighting Fixture 120-Volt Input Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting FM-306-930-BZ LED Lighting Fixture 120-Volt Input Bronze

SKU: 390930
WAC Lighting LED light fixture features steel with white acrylic diffuser and bronze finish. This dimmable light fixture in disc shape, uses 15-Watt lamp that has voltage rating of 120-Volts. Lamp in the light fixture has color rendering index of 90 CRI and color temperature rating of 3000K to ensure optimal light level in the surrounding. Lamp has average life of 36000 hours. Lamp offers 1110-Lumens of bright light output.

Light fixture comes with driver that uses 100 - 10% electronic low-voltage control signals to control dimming functions. Multiple LED array provides uniform illumination. It measures 7-3/8-Inch Dia x 1-1/4-Inch. Wall/ceiling mountable fixture withstands temperature rating of -35 to 50 deg C. Light fixture is CSA/CEC/Energy Star certified and ADA compliant.
  • Smooth and continuous ELV dimming
  • Retro fit over a 5-Inch or 6-Inch recessed can or install over a junction box
  • Wet location rated

Overview

WAC Lighting LED light fixture features steel with white acrylic diffuser and bronze finish. This dimmable light fixture in disc shape, uses 15-Watt lamp that has voltage rating of 120-Volts. Lamp in the light fixture has color rendering index of 90 CRI and color temperature rating of 3000K to ensure optimal light level in the surrounding. Lamp has average life of 36000 hours. Lamp offers 1110-Lumens of bright light output.

Light fixture comes with driver that uses 100 - 10% electronic low-voltage control signals to control dimming functions. Multiple LED array provides uniform illumination. It measures 7-3/8-Inch Dia x 1-1/4-Inch. Wall/ceiling mountable fixture withstands temperature rating of -35 to 50 deg C. Light fixture is CSA/CEC/Energy Star certified and ADA compliant.

Specifications

Standards
CSA Certified, ADA Compliant, Energy Star and Reg Qualified, CEC Title 24 Compliant
Voltage Rating
120 Volt
Mounting
Ceiling/Wall
Shape
Disc
Socket Type
No
Temperature Rating
-35 to 50 deg C
Energy Star Flag
No
Driver Type
100 - 10% ELV Dimming
Fixture Wattage
15 Watt
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
1110 Lumens
Shade Type
No
UNSPSC
39111503
Brand Name
WAC Lighting
UPC
79057637695
Item Name
LED Lighting Fixture
Manufacturer Part Number
FM-306-930-BZ
Manufacturer Name
WAC Lighting
Dimensions
7-3/8 Inch Dia x 1-1/4 Inch Height
Average Life
36000 Hour
Color Temperature
3000K
Construction
Steel with White Acrylic Diffuser
CRI
90.0000
Degree of Protection
No
Dimmable
Yes
Finish
Bronze

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.