Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting FM-306-930-BN LED Lighting Fixture 120-Volt Input Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting FM-306-930-BN LED Lighting Fixture 120-Volt Input Brushed Nickel

SKU: 390929
WAC Lighting LED light fixture features steel with white acrylic diffuser and brushed nickel finish. This dimmable light fixture in disc shape, uses 15-Watt lamp that has voltage rating of 120-Volts. Lamp in the light fixture has color rendering index of 90 CRI and color temperature rating of 3000K to ensure optimal light level in the surrounding. Lamp has average life of 36000 hours. Lamp offers 1110-Lumens of bright light output.

Light fixture comes with driver that uses 100 - 10% electronic low-voltage control signals to control dimming functions. Multiple LED array provides uniform illumination. It measures 7-3/8-Inch Dia x 1-1/4-Inch. Wall/ceiling mountable fixture withstands temperature rating of -35 to 50 deg C. Light fixture is CSA/CEC/Energy Star certified and ADA compliant.
  • Smooth and continuous ELV dimming
  • Retro fit over a 5-Inch or 6-Inch recessed can or install over a junction box
  • Wet location rated

Overview

WAC Lighting LED light fixture features steel with white acrylic diffuser and brushed nickel finish. This dimmable light fixture in disc shape, uses 15-Watt lamp that has voltage rating of 120-Volts. Lamp in the light fixture has color rendering index of 90 CRI and color temperature rating of 3000K to ensure optimal light level in the surrounding. Lamp has average life of 36000 hours. Lamp offers 1110-Lumens of bright light output.

Light fixture comes with driver that uses 100 - 10% electronic low-voltage control signals to control dimming functions. Multiple LED array provides uniform illumination. It measures 7-3/8-Inch Dia x 1-1/4-Inch. Wall/ceiling mountable fixture withstands temperature rating of -35 to 50 deg C. Light fixture is CSA/CEC/Energy Star certified and ADA compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Temperature Rating
-35 to 50 deg C
Socket Type
No
Shape
Disc
Mounting
Ceiling/Wall
Standards
CSA Certified, ADA Compliant, Energy Star and Reg Qualified, CEC Title 24 Compliant
Driver Type
100 - 10% ELV Dimming
UNSPSC
39111503
Energy Star Flag
No
Fixture Wattage
15 Watt
Lumens
1110 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
UPC
79057637696
Item Name
LED Lighting Fixture
Manufacturer Part Number
FM-306-930-BN
Manufacturer Name
WAC Lighting
Finish
Brushed Nickel
Average Life
36000 Hour
Dimmable
Yes
Dimensions
7-3/8 Inch Dia x 1-1/4 Inch Height
Degree of Protection
No
CRI
90.0000
Construction
Steel with White Acrylic Diffuser
Color Temperature
3000K
Brand Name
WAC Lighting

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.