Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting FM-216-35-WT LED Lighting Fixture 33.5-Watt 120-Volt AC dwelLED™

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting FM-216-35-WT LED Lighting Fixture 33.5-Watt 120-Volt AC dwelLED™

SKU: 419368
WAC Lighting dwelLED™ Collection LED Light fixture in white color, features aluminum construction. An opaque acrylic diffuser creates the soft light in the surrounding. This fixture in round shape, uses 33.5-Watt LED lamp that has voltage rating of 120-Volt AC. Lamp has color rendering index of 85 and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp offers 2595-Lumens of bright light output. It features 100 - 10% electronic low-voltage dimming control. This wall/ceiling mountable fixture measures 16-1/2-Inch Dia x 4-1/2-Inch. It comes with 36000 hours of average life. Fixture is Energy Star/CSA certified and ADA compliant.
  • Multiple LED array for uniform illumination
  • Total harmonic distortion of 20%
  • Bright white light

Overview

WAC Lighting dwelLED™ Collection LED Light fixture in white color, features aluminum construction. An opaque acrylic diffuser creates the soft light in the surrounding. This fixture in round shape, uses 33.5-Watt LED lamp that has voltage rating of 120-Volt AC. Lamp has color rendering index of 85 and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp offers 2595-Lumens of bright light output. It features 100 - 10% electronic low-voltage dimming control. This wall/ceiling mountable fixture measures 16-1/2-Inch Dia x 4-1/2-Inch. It comes with 36000 hours of average life. Fixture is Energy Star/CSA certified and ADA compliant.

Specifications

Standards
CSA Certified, ADA Compliant, Energy Star and Reg Qualified
Voltage Rating
120 Volt
Mounting
Ceiling/Wall
Shape
Round
Socket Type
No
Temperature Rating
-35 to 50 deg C
Energy Star Flag
No
Collection
dwelLED™
Driver Type
100 - 10% ELV Dimming
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
2595 Lumens
Shade Type
Opaque Acrylic Diffuser
UNSPSC
39111503
Brand Name
WAC Lighting
Lamp Wattage
33.5 Watt
UPC
79057633963
Item Name
LED Lighting Fixture
Manufacturer Part Number
FM-216-35-WT
Manufacturer Name
WAC Lighting
Dimensions
16-1/2 Inch Dia x 4-1/2 Inch Depth
Average Life
36000 Hour
Color Temperature
3500K
Construction
Aluminum
CRI
85.0000
Degree of Protection
No
Dimmable
Yes
Finish
White

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.