Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting CP-WT Canopy Plate White For Use With LL-LEFT LL-RIGHT LLE LFLX LI-PWR HLE HFLX HL-LEFT HL-RIGHT HT HX HI-PWR JLE JL-LEFT JL-RIGHT HFLX JT JX JI-PWR Connector 120-Volt Single-Circuit Track System

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting CP-WT Canopy Plate White For Use With LL-LEFT LL-RIGHT LLE LFLX LI-PWR HLE HFLX HL-LEFT HL-RIGHT HT HX HI-PWR JLE JL-LEFT JL-RIGHT HFLX JT JX JI-PWR Connector 120-Volt Single-Circuit Track System

SKU: 37446
WAC Lighting Canopy plate is suitable for LL-LEFT, LL-RIGHT, LLE, LFLX, LI-PWR, HLE, HFLX, HL-LEFT, HL-RIGHT, HT, HX, HI-PWR, JLE, JL-LEFT, JL-RIGHT, HFLX, JT, JX, JI-PWR Connector and 120-Volt 1-Circuit track system. It measures 4-1/2-Inch x 4-1/2-Inch. Canopy plate is elegantly finished in white.
  • Covers a standard 4-Inch octagon box
  • Suitable for LL-LEFT, LL-RIGHT, LLE, LFLX, LI-PWR, HLE, HFLX, HL-LEFT, HL-RIGHT, HT, HX, HI-PWR, JLE, JL-LEFT, JL-RIGHT, HFLX, JT, JX, JI-PWR connector and 120-Volt 1-Circuit track system
  • Finds applications in under cabinet, showcases and in cabinet lightings

Overview

WAC Lighting Canopy plate is suitable for LL-LEFT, LL-RIGHT, LLE, LFLX, LI-PWR, HLE, HFLX, HL-LEFT, HL-RIGHT, HT, HX, HI-PWR, JLE, JL-LEFT, JL-RIGHT, HFLX, JT, JX, JI-PWR Connector and 120-Volt 1-Circuit track system. It measures 4-1/2-Inch x 4-1/2-Inch. Canopy plate is elegantly finished in white.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
UNSPSC
39111541
Energy Star Flag
No
Color/Finish
White
Socket Type
No
Manufacturer Part Number
CP-WT
Manufacturer Name
WAC Lighting
UPC
79057600087
For Use With
LL-LEFT, LL-RIGHT, LLE, LFLX, LI-PWR, HLE, HFLX, HL-LEFT, HL-RIGHT, HT, HX, HI-PWR, JLE, JL-LEFT, JL-RIGHT, HFLX, JT, JX, JI-PWR Connector, 120 Volt Single-Circuit Track System
Item Name
Canopy Plate
Dimensions
4-1/2 Inch x 4-1/2 Inch
Brand Name
WAC Lighting
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.