Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting BA-LIX-2-WT 2-Light BA-LIX Model Line Voltage Premium Xenon Light Bar 20-Watt 120-Volt 3000K White Responsible Lighting®

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting BA-LIX-2-WT 2-Light BA-LIX Model Line Voltage Premium Xenon Light Bar 20-Watt 120-Volt 3000K White Responsible Lighting®

SKU: 1110
WAC Lighting Responsible Lighting® Collection BA-LIX Model line voltage premium light bar featuring built-in high/low setting, employs two T4 20-Watt 2-Pin socket xenon lamps with average life of 10000 hours to deliver light of brightness 700 Lumens. Lamp has color rendering index of 85 and color temperature of 3000K. It has voltage rating of 120-Volts and power rating 40-Watts. This 1-Inch low-profile light bar in white finish, has steel construction for longer endurance and frosted borosilicate glass lens shade for radiating true white light. Dimmable light bar measures 12-Inch x 3-1/8-Inch x 1-1/8-Inch. Light bar is UL and cUL listed.
  • A low-profile (1-Inch) body style that fits into most niches
  • On center spacing of lamps is maintained when two light bars are joined together
  • Dimmable with standard incandescent dimmers
  • Individual reflectors

Overview

WAC Lighting Responsible Lighting® Collection BA-LIX Model line voltage premium light bar featuring built-in high/low setting, employs two T4 20-Watt 2-Pin socket xenon lamps with average life of 10000 hours to deliver light of brightness 700 Lumens. Lamp has color rendering index of 85 and color temperature of 3000K. It has voltage rating of 120-Volts and power rating 40-Watts. This 1-Inch low-profile light bar in white finish, has steel construction for longer endurance and frosted borosilicate glass lens shade for radiating true white light. Dimmable light bar measures 12-Inch x 3-1/8-Inch x 1-1/8-Inch. Light bar is UL and cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
40 Watt
Shape
No
Lamp Type/Designation
(2) 20 Watt T4 85 CRI 3000K 700 Lumens Xenon
Socket Type
Bi-Pin
Voltage Rating
120 Volt
Type
BA-LIX Model, Line Voltage
Lamp Included
Yes
Shade Type
Frosted Lens
Standards
UL/cUL Listed
GTIN
00790576114798
UNSPSC
39111528
Energy Star Flag
No
sku
1110
Collection
Responsible Lighting®
Number of Lamps
2.0000
UPC
79057611479
Manufacturer Name
WAC Lighting
Manufacturer Part Number
BA-LIX-2-WT
Average Life
10000 Hour
Lamp Wattage
20 Watt
Item Name
Premium Xenon Light Bar
Finish
White
Dimmable
Yes
Dimensions
12 Inch Length x 3-1/8 Inch Width x 1-1/8 Inch Height
Degree of Protection
No
Construction
Steel
Brand Name
WAC Lighting
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.