Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting BA-LED4-BB 4-Light BA-LED Series Light Bar 6.2-Watt 120-Volt AC 3000K Bronze Responsible Lighting® LEDme®

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting BA-LED4-BB 4-Light BA-LED Series Light Bar 6.2-Watt 120-Volt AC 3000K Bronze Responsible Lighting® LEDme®

SKU: 123132
WAC Lighting Responsible Lighting® LEDme® Collection BA-LED Light bar employs four 6.2-Watt LED lamps with average life of 70000 hours to deliver light of brightness 240 Lumens. LED Lamp has color rendering index of 85, efficacy of 38.7 LPW and color temperature of 3000K. It has voltage rating of 120-Volt AC and power rating 24.8-Watts. True 1-Inch profile light bar in bronze finish, has extruded aluminum construction for optimal thermal management and acrylic lens shade for superior lighting performance. Dimmable light bar measures 12-Inch x 1-Inch x 2-3/4-Inch. It has integral driver for reliable performance and supports surface mounting for making installation easy. It comes with one I-connector for seamless interconnection between two light bars. Light bar is UL and cUL listed.
  • On center spacing of LEDs is maintained when 2 or more light bars are connected with an I connector
  • Minimal hardware at ends gives the look of one continuous run
  • Free of projected heat, UV and IR radiation
  • May be dimmed to 10% with electronic low-voltage (ELV) dimmer

Overview

WAC Lighting Responsible Lighting® LEDme® Collection BA-LED Light bar employs four 6.2-Watt LED lamps with average life of 70000 hours to deliver light of brightness 240 Lumens. LED Lamp has color rendering index of 85, efficacy of 38.7 LPW and color temperature of 3000K. It has voltage rating of 120-Volt AC and power rating 24.8-Watts. True 1-Inch profile light bar in bronze finish, has extruded aluminum construction for optimal thermal management and acrylic lens shade for superior lighting performance. Dimmable light bar measures 12-Inch x 1-Inch x 2-3/4-Inch. It has integral driver for reliable performance and supports surface mounting for making installation easy. It comes with one I-connector for seamless interconnection between two light bars. Light bar is UL and cUL listed.

Specifications

Driver Type
Integral
Collection
Responsible Lighting® LEDme®
Lamp Included
No
Voltage Rating
120 Volt AC
Type
BA-LED Series
Socket Type
No
Shape
No
Fixture Wattage
24.8 Watt
Lamp Type/Designation
(4) 6.2 Watt 85 CRI 3000K 240 Lumens LED
Shade Type
Acrylic Lens
Standards
UL/cUL Listed
UNSPSC
39111528
Energy Star Flag
No
Number of Lamps
4.0000
Manufacturer Part Number
BA-LED4-BB
Manufacturer Name
WAC Lighting
UPC
79057614250
Average Life
70000 Hour
Mounting
Surface
Lamp Wattage
6.2 Watt
Item Name
Light Bar
Includes
I Connector
Frequency Rating
60 Hz
Finish
Bronze
Dimmable
Yes
Dimensions
12 Inch Length x 1 Inch Width x 2-3/4 Inch Height
Degree of Protection
No
Construction
Extruded Aluminum
Brand Name
WAC Lighting
Is PFA Discontinued
Yes

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.