Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting BA-ACLED18-930-AL Pro BA-ACLED Series LED Light Bar 10-Watt 120-Volt AC 3000K Brushed Aluminum Responsible Lighting® LEDme®

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting BA-ACLED18-930-AL Pro BA-ACLED Series LED Light Bar 10-Watt 120-Volt AC 3000K Brushed Aluminum Responsible Lighting® LEDme®

SKU: 320818
WAC Lighting Responsible Lighting® LEDme® Collection BA-ACLED Pro AC-LED light bar employs 10-Watt LED lamp with average life of 90000 hours to deliver light of brightness 450 Lumens. LED Lamp has color rendering index of 90, efficacy of 45 LPW and color temperature of 3000K. It has voltage rating of 120-Volt AC. True 1-Inch profile light bar in brushed aluminum finish, has extruded aluminum construction for optimal thermal management and polycarbonate lens for superior lighting performance. It has parabolic reflector for backlighting to allows high uniformity of light.

Dimmable light bar measures 18-Inch x 1-Inch x 2-3/4-Inch. It has multiple knockouts for effortless wiring and supports surface mounting for making installation easy. This light bar is suitable for use in counters and cabinets. It comes with one I-connector for seamless interconnection between two light bars. Light bar is ETL/cETL listed and CEC compliant.
  • Each light bar contains one I connector
  • Minimal space between two users for a visually seamless line of illumination
  • Free of projected heat, UV and IR radiation
  • 100 - 10% smooth and continuous ELV dimming
  • Diffused light source minimizes glare
  • Requires no driver or transformer

Overview

WAC Lighting Responsible Lighting® LEDme® Collection BA-ACLED Pro AC-LED light bar employs 10-Watt LED lamp with average life of 90000 hours to deliver light of brightness 450 Lumens. LED Lamp has color rendering index of 90, efficacy of 45 LPW and color temperature of 3000K. It has voltage rating of 120-Volt AC. True 1-Inch profile light bar in brushed aluminum finish, has extruded aluminum construction for optimal thermal management and polycarbonate lens for superior lighting performance. It has parabolic reflector for backlighting to allows high uniformity of light.

Dimmable light bar measures 18-Inch x 1-Inch x 2-3/4-Inch. It has multiple knockouts for effortless wiring and supports surface mounting for making installation easy. This light bar is suitable for use in counters and cabinets. It comes with one I-connector for seamless interconnection between two light bars. Light bar is ETL/cETL listed and CEC compliant.

Specifications

Socket Type
No
Shape
No
Mounting
Surface
Item Name
LED Light Bar
Lumens
450 Lumens
Lamp Wattage
10 Watt
Frequency Rating
60 Hz
For Use With
Counters and Cabinets
Finish
Brushed Aluminum
Dimmable
Yes
Voltage Rating
120 Volt AC
Standards
Title 24 CEC Compliant, ETL and cETL Listed
Degree of Protection
No
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Collection
Responsible Lighting® LEDme®
Dimensions
18 Inch Length x 1 Inch Width x 2-3/4 Inch Height
Type
BA-ACLED Series
CRI
90.0000
Manufacturer Name
WAC Lighting
UPC
79057634331
Manufacturer Part Number
BA-ACLED18-930-AL
Construction
Extruded Aluminum Body with Polycarbonate Lens
Color Temperature
3000K
Brand Name
WAC Lighting
Average Life
90000 Hour

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.