Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting 7061-27BZ 1-Light Landscape Hardscape Strip Light 3.1-Watt 9 - 15-Volt AC Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting 7061-27BZ 1-Light Landscape Hardscape Strip Light 3.1-Watt 9 - 15-Volt AC Bronze

SKU: 485416
WAC Lighting Landscape hardscape strip light uses one 90+ CRI 2700K 3.1-Watt LED lamp for offering 90-Lumens of light output. This 3.1-Watt light features aluminum construction and bronze finish. It has voltage rating of 9 - 15-Volt AC. It measures 9-1/16-Inch x 2-15/16-Inch x 13/16-Inch. This light with white glass diffuser shade, has average life of 70000 hours. It features translucent diffuser to eliminate the worrisome hotspots for even light projection. This light has IP66-degree of protection. Light is UL listed.
  • Conveniently adapts into existing 12-Volt system
  • Includes stainless steel under capstone brackets, clips and hardware
  • Potted electronics and conformal coated LEDs offer long term moisture protection

Overview

WAC Lighting Landscape hardscape strip light uses one 90+ CRI 2700K 3.1-Watt LED lamp for offering 90-Lumens of light output. This 3.1-Watt light features aluminum construction and bronze finish. It has voltage rating of 9 - 15-Volt AC. It measures 9-1/16-Inch x 2-15/16-Inch x 13/16-Inch. This light with white glass diffuser shade, has average life of 70000 hours. It features translucent diffuser to eliminate the worrisome hotspots for even light projection. This light has IP66-degree of protection. Light is UL listed.

Specifications

Socket Type
No
Shape
No
Number of Lamps
1.0000
Lumens
90 Lumens
Item Name
Landscape Hardscape Strip Light
Finish
Bronze
Dimmable
No
Lamp Wattage
3.1 Watt
Voltage Rating
9 - 15 Volt AC
Energy Star Flag
No
UNSPSC
39111600
Standards
UL1838 Safety Rated, Title 24 Approved
Shade Type
White Glass Diffuser
Degree of Protection
IP66
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
3.1 Watt
Dimensions
9-1/16 Inch Length x 2-15/16 Inch Width x 13/16 Inch Depth
CRI
90.0000
sku
485416
UPC
79057639101
Manufacturer Name
WAC Lighting
Construction
Aluminum
Manufacturer Part Number
7061-27BZ
Color
Warm White
Average Life
70000 Hour
Color Temperature
2700K
Brand Name
WAC Lighting
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.