Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting 6011-30BZ 1-Light Area Light 5.8-Watt 9 - 15-Volt AC Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting 6011-30BZ 1-Light Area Light 5.8-Watt 9 - 15-Volt AC Bronze

SKU: 513689
WAC Lighting Area light uses one 90 CRI 3000K 5.8-Watt LED lamp for offering 150-Lumens of light output. This 5.8-Watt light features aluminum construction and bronze finish. It has voltage rating of 9 - 15-Volt AC. It measures 7-1/2-Inch Dia x 22-Inch. This light with frosted glass shade, has average life of 60000 hours. It comes with mounting stake, 6-ft lead wire, and direct burial gel filled wire nuts. Light is UL listed.
  • Factory sealed water-tight fixtures
  • Includes mounting stake, 6-ft lead wire and direct burial gel filled wire nuts
  • Fixture wattage of 5.8-Watt

Overview

WAC Lighting Area light uses one 90 CRI 3000K 5.8-Watt LED lamp for offering 150-Lumens of light output. This 5.8-Watt light features aluminum construction and bronze finish. It has voltage rating of 9 - 15-Volt AC. It measures 7-1/2-Inch Dia x 22-Inch. This light with frosted glass shade, has average life of 60000 hours. It comes with mounting stake, 6-ft lead wire, and direct burial gel filled wire nuts. Light is UL listed.

Specifications

Socket Type
No
Shape
No
Number of Lamps
1.0000
Lumens
150 Lumens
Item Name
Area Light
Includes
Mounting Stake, 6 ft Lead Wire and Direct Burial Gel Filled Wire Nuts
Finish
Bronze
Dimmable
No
Lamp Wattage
5.8 Watt
Voltage Rating
9 - 15 Volt AC
Energy Star Flag
No
UNSPSC
39111600
Standards
UL1838 Safety Rated
Shade Type
Frosted Glass
Degree of Protection
IP66
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
5.8 Watt
Dimensions
7-1/2 Inch Dia x 22 Inch Height
CRI
90.0000
sku
513689
UPC
79057639090
Manufacturer Name
WAC Lighting
Construction
Aluminum
Manufacturer Part Number
6011-30BZ
Color
Pure White
Average Life
60000 Hour
Color Temperature
3000K
Brand Name
WAC Lighting
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.